Ferkant þjalir
Vörunúmer: 0714 61 841
- Tækniupplýsingar
- Ítarupplýsingar
DIN 7261, shape D
Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)
- Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.
- Facilitates good chip removal and prevents the workpiece from being scratched.
- Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.
- Conical tang ensures the file sits securely in the handle.
Notice
Cut 1 - coarse; cut 2 - medium; cut 3 - fine
- Width (B) 12.5 mm
- File cut 1
- File blade length (L) 300 mm
Vörunafn | Width (B) | File blade length (L) | File cut | M. í kassa | |
---|---|---|---|---|---|
Ferkant þjöl skurður-2 250mm 0714 61 31 | 10 mm | 250 mm | 2 | 1x | |
Ferkant þjöl skurður-2 250mmVörunúmer: 0714 61 31Tæknilegar upplýsingar
|
|||||
Ferkant þjöl skurður-2 150mm 0714 61 822 | 6 mm | 150 mm | 2 | 1x | |
Ferkant þjöl skurður-2 150mmVörunúmer: 0714 61 822Tæknilegar upplýsingar
|
|||||
Ferkant þjöl skurður-2 200mm 0714 61 832 | 8 mm | 200 mm | 2 | 1x | |
Ferkant þjöl skurður-2 200mmVörunúmer: 0714 61 832Tæknilegar upplýsingar
|
|||||
Ferkant þjöl skurður-1 300mm 0714 61 841 | 12.5 mm | 300 mm | 1 | 1x | |
Ferkant þjöl skurður-1 300mmVörunúmer: 0714 61 841Tæknilegar upplýsingar
|