Beinar sundur
- Tækniupplýsingar
- Ítarupplýsingar
Standard: DIN 5254
Handle: Plastic-coated
Guarantees a secure grip, prevents slippage
Tip from compressed spring steel
Optimised stability, even with seized rings.
Inserted tips
Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.
Screwed and mounted joint
High precision and optimised movement.
Large locating faces
Rings mounted without torsion.
Pliers head
Narrow design for optimum access to workpiece, including in hard-to-reach spots.
Internal spring
- Inside screwed joint for protection
- Does not obstruct work
- Cannot be soiled or lost
- Material Steel
- Form A
- Length (l1) 140 mm
- Min./max. grip range 10-25 mm
- Jaws length (L2) 38 mm
- Tenon diameter (D1) 1.25 mm
Vörunafn | Min./max. grip range | M. í kassa | |
---|---|---|---|
Splittatöng bein sundur 3-10mm 0714 02 11 | 3-10 mm | 1x | |
Splittatöng bein sundur 3-10mmVörunúmer: 0714 02 11Tæknilegar upplýsingar
|
|||
Splittatöng bein sundur 10-25m 0714 02 12 | 10-25 mm | 1x | |
Splittatöng bein sundur 10-25mVörunúmer: 0714 02 12Tæknilegar upplýsingar
|
|||
Splittatöng bein sundur 19-60m 0714 02 13 | 19-60 mm | 1x | |
Splittatöng bein sundur 19-60mVörunúmer: 0714 02 13Tæknilegar upplýsingar
|
|||
Splittatöng bein sundur 40-100 0714 02 14 | 40-100 mm | 1x | |
Splittatöng bein sundur 40-100Vörunúmer: 0714 02 14Tæknilegar upplýsingar
|
|||
Splittatöng bein sundur 85-140 0714 02 15 | 85-140 mm | 1x | |
Splittatöng bein sundur 85-140Vörunúmer: 0714 02 15Tæknilegar upplýsingar
|