Rörtangir
Vörunúmer: 0714 06 50
- Tækniupplýsingar
- Ítarupplýsingar
Swedish type, angled 90°
Continuously adjustable
Fixed with captive adjusting nuts
Optimal hold with high strength properties
Toothing on head set against the direction of rotation
Durable and wear resistant
Inductively hardened teeth
- Material Chrome-vanadium steel
- Colour Red
- Length (l) 310 mm
- Max. pipe diameter in inches 1 in
- Grip range 35 mm
- Width of clamping jaw (B) 18 mm
- Jaws thickness (C) 15.5 mm
Vörunafn | Max. pipe diameter in inches | Length (l) | M. í kassa | |
---|---|---|---|---|
Rörtöng 1' 90° l 310mm 0714 06 50 | 1 in | 310 mm | 1x | |
Rörtöng 1' 90° l 310mmVörunúmer: 0714 06 50Tæknilegar upplýsingar
|
||||
Rörtöng 1 1/2' 90° l 420mm 0714 06 51 | 1 1/2 in | 420 mm | 1x | |
Rörtöng 1 1/2' 90° l 420mmVörunúmer: 0714 06 51Tæknilegar upplýsingar
|
||||
Rörtöng 2' 90° l 560mm 0714 06 52 | 2 in | 560 mm | 1x | |
Rörtöng 2' 90° l 560mmVörunúmer: 0714 06 52Tæknilegar upplýsingar
|
||||
Rörtöng 1' 45° l 314mm 0714 06 55 | 1 in | 314 mm | 1x | |
Rörtöng 1' 45° l 314mmVörunúmer: 0714 06 55Tæknilegar upplýsingar
|