Rörskerar
- Tækniupplýsingar
- Ítarupplýsingar
Easy cutting of aluminium, copper and thin-walled metal pipes
Very light weight
Body, slide and turning knob made from high-pressure die-cast zinc
Easy to use
- Steel spindle bearings for smoother carriage movement
- Four guide rollers for optimum pipe grip during cutting
- Longer turning knob sits deep in the hand for effective power transmission
Saves time
Tool-free cutting wheel change
- Min./max. cutting capacity in steel pipe 3-35 mm
Vörunafn | Min./max. cutting capacity in steel pipe | M. í kassa | |
---|---|---|---|
Rörskeri lítill 3-16mm 0714 551 117 | 3-16 mm | 1x | |
Rörskeri lítill 3-16mmVörunúmer: 0714 551 117Tæknilegar upplýsingar
|
|||
Rörskeri 3-35mm 0714 551 236 | 3-35 mm | 1x | |
Rörskeri 3-35mmVörunúmer: 0714 551 236Tæknilegar upplýsingar
|
|||
Rörskeri 3-35mm f. cu/fe/ál/pl 0714 551 331 | 3-35 mm | 1x | |
Rörskeri 3-35mm f. cu/fe/ál/plVörunúmer: 0714 551 331Tæknilegar upplýsingar
|
|||
Rörskeri 10-60mm f. stál 0714 551 460 | 10-60 mm | 1x | |
Rörskeri 10-60mm f. stálVörunúmer: 0714 551 460Tæknilegar upplýsingar
|