Pinsettutangir
Vörunúmer: 0714 08 10
- Tækniupplýsingar
- Ítarupplýsingar
- Straight tips, extra fine
- Material: Stainless steel, non-magnetic
- Surface: Non-glare polish
- Surface Bare
- Length (l) 105 mm
- Product weight (per item) 2 g
- Jaws width 0.4 mm
- Tip distance 8 mm
Vörunafn | M. í kassa | |
---|---|---|
Pinsettutöng 105mm bein/mjó 0714 08 10 | 1x | |
Pinsettutöng 105mm bein/mjóVörunúmer: 0714 08 10Tæknilegar upplýsingar
|