Hosuklemmutöng f. max 20mm eyra
Vörunúmer: 0714 546 23
- Tækniupplýsingar
- Ítarupplýsingar
For Oetiker and axle boot clamps
- The retainer guarantees that the ears are pressed together properly. Cost and time savings thanks to safe and fast work
- Correct installation of the clamps ensures even mounting and sealing
- Special steel with PVC sleeves
- Material Steel, specially hardened
- Max. grip range 20 mm
Vörunafn | M. í kassa | |
---|---|---|
Hosuklemmutöng f. max 20mm eyra 0714 546 23 | 1x | |
Hosuklemmutöng f. max 20mm eyraVörunúmer: 0714 546 23Tæknilegar upplýsingar
|