Hnoðtöng
Vörunúmer: 0915 12
- Tækniupplýsingar
- Ítarupplýsingar
For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets made of aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets made of aluminium.
- Length 260 mm
- Min./max. rivet diameter 2,4-4 mm
- Min. rivet diameter 2.4 mm
- Max. rivet diameter 4 mm
Vörunafn | Min./max. rivet diameter | M. í kassa | |
---|---|---|---|
Hnoðtöng f.2,4-5mm hnoð 0915 12 | 2,4-4 mm | 1x | |
Hnoðtöng f.2,4-5mm hnoðVörunúmer: 0915 12Tæknilegar upplýsingar
|