Hnoðtöng m. löngum stút
Vörunúmer: 0915 11
- Tækniupplýsingar
- Ítarupplýsingar
With long nozzle for processing 3.2 mm, 4 mm, 4.8 mm diameter blind rivets in aluminium, copper, steel and stainless steel.
- Length of nozzle mount incl. nozzle: 52 mm
- Diameter of chuck mount: 19 mm
- Min./max. rivet diameter 3,2-4,8 mm
- Min. rivet diameter 3.2 mm
- Max. rivet diameter 4.8 mm
Vörunafn | Min./max. rivet diameter | M. í kassa | |
---|---|---|---|
Hnoðtöng m. 5cm löngum stút 0915 11 | 3,2-4,8 mm | 1x | |
Hnoðtöng m. 5cm löngum stútVörunúmer: 0915 11Tæknilegar upplýsingar
|