Sporjárn
Vörunúmer: 0715 653 32
- Tækniupplýsingar
- Ítarupplýsingar
- High-quality chrome vanadium blades, prevents cutting edges from chipping
- Consistent hardness of 60–61 HRC guarantees high edge retention and optimum effective lengths of blades
- Blades are polished and protected against corrosion with clear lacquer
- The wooden handle is made from hornbeam and varnished nut brown
Proof of Performance
Produced in line with DIN 5139
- Width of knife blade 32 mm
Vörunafn | Width of knife blade | M. í kassa | |
---|---|---|---|
Sporjárn 10mm 0715 653 10 | 10 mm | 1x | |
Sporjárn 10mmVörunúmer: 0715 653 10Tæknilegar upplýsingar
|
|||
Sporjárn 12mm 0715 653 12 | 12 mm | 1x | |
Sporjárn 12mmVörunúmer: 0715 653 12Tæknilegar upplýsingar
|
|||
Sporjárn 14mm 0715 653 14 | 14 mm | 1x | |
Sporjárn 14mmVörunúmer: 0715 653 14Tæknilegar upplýsingar
|
|||
Sporjárn 18mm 0715 653 18 | 18 mm | 1x | |
Sporjárn 18mmVörunúmer: 0715 653 18Tæknilegar upplýsingar
|
|||
Sporjárn 20mm 0715 653 20 | 20 mm | 1x | |
Sporjárn 20mmVörunúmer: 0715 653 20Tæknilegar upplýsingar
|
|||
Sporjárn 24mm 0715 653 24 | 24 mm | 1x | |
Sporjárn 24mmVörunúmer: 0715 653 24Tæknilegar upplýsingar
|
|||
Sporjárn 26mm 0715 653 26 | 26 mm | 1x | |
Sporjárn 26mmVörunúmer: 0715 653 26Tæknilegar upplýsingar
|
|||
Sporjárn 28mm 0715 653 28 | 28 mm | 1x | |
Sporjárn 28mmVörunúmer: 0715 653 28Tæknilegar upplýsingar
|
|||
Sporjárn 30mm 0715 653 30 | 30 mm | 1x | |
Sporjárn 30mmVörunúmer: 0715 653 30Tæknilegar upplýsingar
|
|||
Sporjárn 32mm 0715 653 32 | 32 mm | 1x | |
Sporjárn 32mmVörunúmer: 0715 653 32Tæknilegar upplýsingar
|
|||
Sporjárn 35mm 0715 653 35 | 35 mm | 1x | |
Sporjárn 35mmVörunúmer: 0715 653 35Tæknilegar upplýsingar
|
|||
Sporjárn 40mm 0715 653 40 | 40 mm | 1x | |
Sporjárn 40mmVörunúmer: 0715 653 40Tæknilegar upplýsingar
|