Mínar síður

Smursprauta 75/pk

Vörunúmer: 0986 00
  • Tækniupplýsingar
  • Ítarupplýsingar
For 400 g cartridges (DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease
  • Feed quantity can be dispensed up to 1.5 cm³

  • Working pressure 400 bar

  • Maximum pressure up to over 800 bar

  • Actuating force 50 to 330 N with feed pressures from 50 to 400 bar

  • Complies with standard DIN 1283 (M10x1) and is tested to TÜV/GS, BLT and DLG standards

  • Supplied with reinforced rubber hose and nozzle (M10x1)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material Steel
  • Product weight (per item) 1298 g
  • Length 370 mm
  • Material of the grip handle Polyethylene
  • Working pressure 400 bar
  • Max. working pressure 800 bar
  • NLGI grade 2
  • Material of the hose Synthetic rubber

Vörunafn M. í kassa
Smursprauta 75/pk 0986 00 1x
Alternate Text

Smursprauta 75/pk

Vörunúmer: 0986 00

Tæknilegar upplýsingar

  • Material

    Steel
  • Product weight (per item)

    1298 g
  • Length

    370 mm
  • Material of the grip handle

    Polyethylene
  • Working pressure

    400 bar
  • Max. working pressure

    800 bar
  • NLGI grade

    2
  • Material of the hose

    Synthetic rubber