Hosuklemmuskrúfjárn
Vörunúmer: 0613 286 08
- Tækniupplýsingar
- Ítarupplýsingar
For hexagon head screws
- Blade: round, flexible
- Tip: Hex head
- Head: bright nickel-plated, inner bore for projecting threaded shafts
- Standard: Tip DIN 3125
- Application: hard-to-reach places, hose clamps
- Width across flats 8 mm
- Material of the grip handle 2-component plastic
- Blade length 150 mm
- Blade length in inches 6 in
- Handle length/handle width 106 / 35 mm
Vörunafn | Width across flats | M. í kassa | |
---|---|---|---|
Hosuklemmuskrúfjárn 6mm 0613 286 06 | 6 mm | 1x | |
Hosuklemmuskrúfjárn 6mmVörunúmer: 0613 286 06Tæknilegar upplýsingar
|
|||
Hosuklemmuskrúfjárn 7mm 0613 286 07 | 7 mm | 1x | |
Hosuklemmuskrúfjárn 7mmVörunúmer: 0613 286 07Tæknilegar upplýsingar
|
|||
Hosuklemmuskrúfjárn 8mm 0613 286 08 | 8 mm | 1x | |
Hosuklemmuskrúfjárn 8mmVörunúmer: 0613 286 08Tæknilegar upplýsingar
|
|||
Hosuklemmuskrúfjárn 10mm 0613 286 10 | 10 mm | 1x | |
Hosuklemmuskrúfjárn 10mmVörunúmer: 0613 286 10Tæknilegar upplýsingar
|