Mínar síður

TX

Vörunúmer: 0614 788 150
  • Tækniupplýsingar
  • Ítarupplýsingar
With 10 mm hexagon
  • Material Steel
  • Drive type Outer hexagon
  • Length 75 mm
  • Tip size TX50
  • Drive 10 mm

Vörunafn Tip size Length M. í kassa
Skrúfbiti 1/4 26mm tx6 0614 310 6 TX6 25 mm 10x
Alternate Text

Skrúfbiti 1/4 26mm tx6

Vörunúmer: 0614 310 6

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    TX6
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4 26mm tx7 0614 310 7 TX7 25 mm 1x
Alternate Text

Skrúfbiti 1/4 26mm tx7

Vörunúmer: 0614 310 7

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    TX7
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4 26mm tx8 0614 310 8 TX8 25 mm 1x
Alternate Text

Skrúfbiti 1/4 26mm tx8

Vörunúmer: 0614 310 8

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    TX8
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4 26mm tx9 0614 310 9 TX9 25 mm 1x
Alternate Text

Skrúfbiti 1/4 26mm tx9

Vörunúmer: 0614 310 9

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    TX9
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4 26mm tx10 blár 0614 311 0 TX10 25 mm 5x
Alternate Text

Skrúfbiti 1/4 26mm tx10 blár

Vörunúmer: 0614 311 0

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    TX10
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4 26mm tx15 gulur 0614 311 5 TX15 25 mm 10x
Alternate Text

Skrúfbiti 1/4 26mm tx15 gulur

Vörunúmer: 0614 311 5

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    TX15
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4 26mm tx20 hvítur 0614 312 0 TX20 25 mm 10x
Alternate Text

Skrúfbiti 1/4 26mm tx20 hvítur

Vörunúmer: 0614 312 0

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    TX20
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4 26mm tx25 svartur 0614 312 5 TX25 25 mm 10x
Alternate Text

Skrúfbiti 1/4 26mm tx25 svartur

Vörunúmer: 0614 312 5

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    TX25
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4 26mm tx27 0614 312 7 TX27 25 mm 5x
Alternate Text

Skrúfbiti 1/4 26mm tx27

Vörunúmer: 0614 312 7

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    TX27
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4 26mm tx30 rauður 0614 313 0 TX30 25 mm 5x
Alternate Text

Skrúfbiti 1/4 26mm tx30 rauður

Vörunúmer: 0614 313 0

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    TX30
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4 26mm tx40 grænn 0614 314 0 TX40 25 mm 5x
Alternate Text

Skrúfbiti 1/4 26mm tx40 grænn

Vörunúmer: 0614 314 0

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    25 mm
  • Tip size

    TX40
  • Drive

    C 6.3 (1/4 inch)
Skrúfbiti 1/4 70mm tx10 0614 331 0 TX10 70 mm 5x
Alternate Text

Skrúfbiti 1/4 70mm tx10

Vörunúmer: 0614 331 0

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    70 mm
  • Tip size

    TX10
  • Drive

    E 6.3 (1/4 inch)
Skrúfbiti 1/4 70mm tx15 0614 331 5 TX15 70 mm 5x
Alternate Text

Skrúfbiti 1/4 70mm tx15

Vörunúmer: 0614 331 5

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    70 mm
  • Tip size

    TX15
  • Drive

    E 6.3 (1/4 inch)
Skrúfbiti 1/4 70mm tx20 0614 332 0 TX20 70 mm 5x
Alternate Text

Skrúfbiti 1/4 70mm tx20

Vörunúmer: 0614 332 0

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    70 mm
  • Tip size

    TX20
  • Drive

    E 6.3 (1/4 inch)
Skrúfbiti 1/4 70mm tx25 0614 332 5 TX25 70 mm 5x
Alternate Text

Skrúfbiti 1/4 70mm tx25

Vörunúmer: 0614 332 5

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    70 mm
  • Tip size

    TX25
  • Drive

    E 6.3 (1/4 inch)
Skrúfbiti 1/4 70mm tx30 0614 333 0 TX30 70 mm 5x
Alternate Text

Skrúfbiti 1/4 70mm tx30

Vörunúmer: 0614 333 0

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    70 mm
  • Tip size

    TX30
  • Drive

    E 6.3 (1/4 inch)
Skrúfbiti 1/4 90mm tx40 0614 344 40 TX40 90 mm 1x
Alternate Text

Skrúfbiti 1/4 90mm tx40

Vörunúmer: 0614 344 40

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    90 mm
  • Tip size

    TX40
  • Drive

    E 6.3 (1/4 inch)
Skrúfbiti 5/16 l50mm tx27 0614 787 275 TX27 50 mm 1x
Alternate Text

Skrúfbiti 5/16 l50mm tx27

Vörunúmer: 0614 787 275

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    50 mm
  • Tip size

    TX27
  • Drive

    C 8.0 (5/16 inch)
Skrúfbiti 10mm l75mm tx20 0614 788 120 TX20 75 mm 1x
Alternate Text

Skrúfbiti 10mm l75mm tx20

Vörunúmer: 0614 788 120

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    75 mm
  • Tip size

    TX20
  • Drive

    10 mm
Skrúfbiti 10mm l75mm tx25 0614 788 125 TX25 75 mm 1x
Alternate Text

Skrúfbiti 10mm l75mm tx25

Vörunúmer: 0614 788 125

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    75 mm
  • Tip size

    TX25
  • Drive

    10 mm
Skrúfbiti 10mm l75mm tx27 0614 788 127 TX27 75 mm 1x
Alternate Text

Skrúfbiti 10mm l75mm tx27

Vörunúmer: 0614 788 127

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    75 mm
  • Tip size

    TX27
  • Drive

    10 mm
Skrúfbiti 10mm l75mm tx30 0614 788 130 TX30 75 mm 5x
Alternate Text

Skrúfbiti 10mm l75mm tx30

Vörunúmer: 0614 788 130

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    75 mm
  • Tip size

    TX30
  • Drive

    10 mm
Skrúfbiti 10mm l75mm tx40 0614 788 140 TX40 75 mm 1x
Alternate Text

Skrúfbiti 10mm l75mm tx40

Vörunúmer: 0614 788 140

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    75 mm
  • Tip size

    TX40
  • Drive

    10 mm
Skrúfbiti 10mm l75mm tx45 0614 788 145 TX45 75 mm 1x
Alternate Text

Skrúfbiti 10mm l75mm tx45

Vörunúmer: 0614 788 145

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    75 mm
  • Tip size

    TX45
  • Drive

    10 mm
Skrúfbiti 10mm l75mm tx50 0614 788 150 TX50 75 mm 1x
Alternate Text

Skrúfbiti 10mm l75mm tx50

Vörunúmer: 0614 788 150

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    75 mm
  • Tip size

    TX50
  • Drive

    10 mm
Skrúfbiti 10mm l75mm tx55 0614 788 155 TX55 75 mm 1x
Alternate Text

Skrúfbiti 10mm l75mm tx55

Vörunúmer: 0614 788 155

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    75 mm
  • Tip size

    TX55
  • Drive

    10 mm
Skrúfbiti - 10mm - l30mm tx30 0614 788 830 TX30 30 mm 1x
Alternate Text

Skrúfbiti - 10mm - l30mm tx30

Vörunúmer: 0614 788 830

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    30 mm
  • Tip size

    TX30
  • Drive

    10 mm
Skrúfbiti - 10mm - l30mm tx40 0614 788 840 TX40 30 mm 1x
Alternate Text

Skrúfbiti - 10mm - l30mm tx40

Vörunúmer: 0614 788 840

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    30 mm
  • Tip size

    TX40
  • Drive

    10 mm
Skrúfbiti - 10mm - l30mm tx45 0614 788 845 TX45 30 mm 1x
Alternate Text

Skrúfbiti - 10mm - l30mm tx45

Vörunúmer: 0614 788 845

Tæknilegar upplýsingar

  • Material

    Steel
  • Drive type

    Outer hexagon
  • Length

    30 mm
  • Tip size

    TX45
  • Drive

    10 mm