Skrúfbitahaldarar
Vörunúmer: 0614 176 639
- Tækniupplýsingar
- Ítarupplýsingar
Innovative bit holder with one-hand quick-change function
Very rapid and simple bit replacement
One-hand quick-change function: Pressing lightly on the knob to shoot the bit forwards.
Access deep and hard-to-reach screw heads
Very slim design (∅ max. 10.5 mm)
For bits with hexagon head drive to DIN 3126
- Drive type Hexagon
- Version With guide sleeve
- Length (l) 150 mm
- Blade length (L1) 120 mm
- Tip size 1/4 inch
- Tip type Internal hexagon socket
- Drive 1/4 inch
- Sleeve diameter (D) 10.5 mm
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Skrúfb.haldari micro-lock m.hulsu 66mm 0614 176 634 | 66 mm | 1x | |
Skrúfb.haldari micro-lock m.hulsu 66mmVörunúmer: 0614 176 634Tæknilegar upplýsingar
|
|||
Skrúfb.haldari 'one hand' grannur 66mm 0614 176 638 | 66 mm | 1x | |
Skrúfb.haldari 'one hand' grannur 66mmVörunúmer: 0614 176 638Tæknilegar upplýsingar
|
|||
Skrúfb.haldari grannur 150mm langur 0614 176 639 | 150 mm | 1x | |
Skrúfb.haldari grannur 150mm langurVörunúmer: 0614 176 639Tæknilegar upplýsingar
|
|||
Skrúfb.hald 1/4-1/4 74mm segul 0614 176 702 | 74 mm | 1x | |
Skrúfb.hald 1/4-1/4 74mm segulVörunúmer: 0614 176 702Tæknilegar upplýsingar
|
|||
Skrúfb.hald 1/4-1/4 75mm hulsa & segull 0614 176 708 | 75 mm | 1x | |
Skrúfb.hald 1/4-1/4 75mm hulsa & segullVörunúmer: 0614 176 708Tæknilegar upplýsingar
|
|||
Skrúfb.hald 1/4-1/4 51mm hulsa 0614 176 711 | 51 mm | 1x | |
Skrúfb.hald 1/4-1/4 51mm hulsaVörunúmer: 0614 176 711Tæknilegar upplýsingar
|
|||
Skrúfb.haldari m.segli l51mm 0614 176 755 | 51 mm | 1x | |
Skrúfb.haldari m.segli l51mmVörunúmer: 0614 176 755Tæknilegar upplýsingar
|