1/4" skröll
- Tækniupplýsingar
- Ítarupplýsingar
Dust-protected ratchet ensuring durability, even under difficult working conditions.
- Drive: 6.3 – 1/4 inch
- Standard: DIN 3122, ISO 3315
- Reversing lever for clockwise and anti-clockwise rotation
- Geometry: Ratchet body with depressed centre for more freedom of movement
- Material Chrome-vanadium steel
- Surface Chromed high-gloss satin finish
- Length (l1) 136 mm
- Version With 72 teeth - 5 degree angle of rotation
- Width (b1) 13 mm
- Length 2 (L2) 125 mm
- IP protection class IP 5X
- Material of the grip handle 2-component plastic
- Diameter (d1) 16 mm
- Tip size 1/4 inch
- Length 3 (L3) 61 mm
- Width 2 (B2) 22 mm
- Diameter 2 (D2) 21 mm
Vörunafn | Tip size | Length (l1) | M. í kassa | |
---|---|---|---|---|
¼' skrall 135mm zebra fíntennt 0712 014 0 | 1/4 inch | 138 mm | 1x | |
![]() ¼' skrall 135mm zebra fíntenntVörunúmer: 0712 014 0Tæknilegar upplýsingar
|
||||
¼' skrall 135mm zebra m.flýtil. 0712 014 01 | 1/4 inch | 135 mm | 1x | |
![]() ¼' skrall 135mm zebra m.flýtil.Vörunúmer: 0712 014 01Tæknilegar upplýsingar
|
||||
¼' skrall 136mm zebra rykvarið fíntennt 0712 014 03 | 1/4 inch | 136 mm | 1x | |
![]() ¼' skrall 136mm zebra rykvarið fíntenntVörunúmer: 0712 014 03Tæknilegar upplýsingar
|
||||
¼' velti-skrall 0712 014 05 | 1/4 inch | 145 mm | 1x | |
![]() ¼' velti-skrallVörunúmer: 0712 014 05Tæknilegar upplýsingar
|
||||
¼' bitaskrall 100mm 0712 014 5 | C 6.3 (1/4 inch) | 100 mm | 1x | |
![]() ¼' bitaskrall 100mmVörunúmer: 0712 014 5Tæknilegar upplýsingar
|