3/8" skröll
- Tækniupplýsingar
- Ítarupplýsingar
Dust-protected ratchet ensuring durability, even under difficult working conditions.
- Drive: 10 – 3/8 inch
- Standard: DIN 3122, ISO 3315
- Reversing lever for clockwise and anti-clockwise rotation
- Geometry: Ratchet body with depressed centre for more freedom of movement
- Material Chrome-vanadium steel
- Surface Chromed high-gloss satin finish
- Length (l1) 177 mm
- Version With 72 teeth - 5 degree angle of rotation
- Width (b1) 16 mm
- Length 2 (L2) 160 mm
- IP protection class IP 5X
- Material of the grip handle 2-component plastic
- Diameter (d1) 21 mm
- Tip size 3/8 inch
- Length 3 (L3) 79 mm
- Width 2 (B2) 29 mm
- Diameter 2 (D2) 29 mm
Vörunafn | Tip size | Length (l1) | M. í kassa | |
---|---|---|---|---|
3/8' skrall 175mm zebra fínten 0712 038 0 | 3/8 inch | 175 mm | 1x | |
3/8' skrall 175mm zebra fíntenVörunúmer: 0712 038 0Tæknilegar upplýsingar
|
||||
3/8' skrall 175mm zebra fínte. m.flýtil. 0712 038 01 | 3/8 inch | 175 mm | 1x | |
3/8' skrall 175mm zebra fínte. m.flýtil.Vörunúmer: 0712 038 01Tæknilegar upplýsingar
|
||||
3/8' skrall 177mm zebra rykvarið 0712 038 03 | 3/8 inch | 177 mm | 1x | |
3/8' skrall 177mm zebra rykvariðVörunúmer: 0712 038 03Tæknilegar upplýsingar
|