Bogajárnsagir
Vörunúmer: 0714 64 02
- Tækniupplýsingar
- Ítarupplýsingar
Light and manageable metal bow saw with aluminium handle
Very light, very robust and extremely scratch-resistant
Metal bow produced from powder-coated metal pipe
Good blade guidance
Pistol grip made from powder-coated aluminium
Universal use
6x adjustable saw blade positions
Rapid blade tensioning and replacement
Saw blade clamped with quick-action clamping system in handle
- Length (l) 400 mm
- Height 140 mm
- Length of blade 300 mm
Vörunafn | M. í kassa | |
---|---|---|
Bogajárnsög 0695 552 892 | 1x | |
BogajárnsögVörunúmer: 0695 552 892Tæknilegar upplýsingar
|
||
Bogajárnssög 400mm 0714 64 02 | 1x | |
Bogajárnssög 400mmVörunúmer: 0714 64 02Tæknilegar upplýsingar
|