Gráðubogar
Vörunúmer: 0715 774 300
- Tækniupplýsingar
- Ítarupplýsingar
Measuring arms and degree arcs are movably connected to the knurled nut and can be locked at any point
- Surface Chrome-plated
- Min./max angle measuring range 0-180 Degree
- Degree arc diameter 200 mm
- Free length of protractor arm 300 mm
Vörunafn | Free length of protractor arm | Degree arc diameter | M. í kassa | |
---|---|---|---|---|
Gráðubogi 80x120mm 0715 774 120 | 120 mm | 80 mm | 1x | |
Gráðubogi 80x120mmVörunúmer: 0715 774 120Tæknilegar upplýsingar
|
||||
Gráðubogi 150x200mm 0715 774 200 | 200 mm | 150 mm | 1x | |
Gráðubogi 150x200mmVörunúmer: 0715 774 200Tæknilegar upplýsingar
|
||||
Gráðubogi 200x300mm 0715 774 300 | 300 mm | 200 mm | 1x | |
Gráðubogi 200x300mmVörunúmer: 0715 774 300Tæknilegar upplýsingar
|