Penslar fyrir leysilökk
Vörunúmer: 0693 650 60
- Tækniupplýsingar
- Ítarupplýsingar
For water-based lacquer and paint systems
- Information for painters: 12. 12
- Strong mixture of synthetic fibre bristles (nylon and polyester) of the highest quality
- Retains shape and suppleness
- Does not swell in water
- Optimum absorption and application of paint
- Smooth brush action
- Precise trimming
- First-class finish
- High quality plastic ferrule, fully bonded
- Unpainted wood handle
- Width 60 mm
- Material of the bristles Artificial fibre bristle
- Material of the handle Wood
- Brush thickness 24 mm
- Length of bristles 63 mm
Vörunafn | Width | M. í kassa | |
---|---|---|---|
Pensill zebra vatnslökk 25mm 0693 650 25 | 25 mm | 12x | |
Pensill zebra vatnslökk 25mmVörunúmer: 0693 650 25Tæknilegar upplýsingar
|
|||
Pensill zebra vatnslökk 50mm 0693 650 50 | 50 mm | 12x | |
Pensill zebra vatnslökk 50mmVörunúmer: 0693 650 50Tæknilegar upplýsingar
|
|||
Pensill zebra vatnslökk 60mm 0693 650 60 | 60 mm | 12x | |
Pensill zebra vatnslökk 60mmVörunúmer: 0693 650 60Tæknilegar upplýsingar
|