Penslar fyrir leysilökk
Vörunúmer: 0693 605 60
- Tækniupplýsingar
- Ítarupplýsingar
For solvent-based lacquer and paint systems
- Information for painters: 12. 12
- Strong mixture of high-quality pure black china bristles and polyester bristles
- Retains shape and suppleness
- Minimal swelling in water
- Optimum absorption and application of paint
- Smooth brush action
- Precise trimming
- First-class finish
- Stainless steel ferrule, fully bonded
- Unpainted wood handle with lip
- Colour Black
- Width 60 mm
- Material of the bristles China and polyester bristles
- Material of the handle Wood
- Brush thickness 22 mm
- Length of bristles 63 mm
Vörunafn | Width | M. í kassa | |
---|---|---|---|
Pensill zebra leysilökk 30mm 0693 605 30 | 30 mm | 12x | |
Pensill zebra leysilökk 30mmVörunúmer: 0693 605 30Tæknilegar upplýsingar
|
|||
Pensill zebra leysilökk 50mm 0693 605 50 | 50 mm | 12x | |
Pensill zebra leysilökk 50mmVörunúmer: 0693 605 50Tæknilegar upplýsingar
|
|||
Pensill zebra leysilökk 60mm 0693 605 60 | 60 mm | 1x | |
Pensill zebra leysilökk 60mmVörunúmer: 0693 605 60Tæknilegar upplýsingar
|
|||
Pensill zebra leysilökk 80mm 0693 605 80 | 80 mm | 6x | |
Pensill zebra leysilökk 80mmVörunúmer: 0693 605 80Tæknilegar upplýsingar
|