Penslar fyrir grunn
Vörunúmer: 0693 083 2
- Tækniupplýsingar
- Ítarupplýsingar
For solvent-based and water-based paint systems
- Pure light-coloured china bristles
- Tin ferrule
- Unpainted wooden handle
- Colour White
- Material of the bristles China bristles
- Brush thickness 14 mm
- Length of bristles 32 mm
Vörunafn | M. í kassa | |
---|---|---|
Pensill 14mm f. grunn ofl. 0693 083 2 | 10x | |
Pensill 14mm f. grunn ofl.Vörunúmer: 0693 083 2Tæknilegar upplýsingar
|