Mínar síður

Málbönd

Vörunúmer: 0714 65 003
Málbönd
  • Tækniupplýsingar
  • Width (B) 35 mm
  • Height (h) 57 mm
  • Width of band 16 mm
  • Material of the housing Plastic
  • Length (A) 58 mm
  • Max. length measuring range (L max) 3 m
  • Maximum extension before the tape bends (horizontal) 140 cm
  • Maximum extension before the tape bends (vertical) 220 cm
  • Accuracy class II

Vörunafn Max. length measuring range (L max) M. í kassa
Málband br.16mm 2-metra 0714 65 002 2 m 10x
Alternate Text

Málband br.16mm 2-metra

Vörunúmer: 0714 65 002

Tæknilegar upplýsingar

  • Length

    58 mm
  • Height

    57 mm
  • Width

    35 mm
  • Width of band

    16 mm
  • Material of the housing

    Plastic
  • Max. length measuring range (L max)

    2 m
  • Maximum extension before the tape bends (horizontal)

    140 cm
  • Maximum extension before the tape bends (vertical)

    220 cm
  • Accuracy class

    II
Málband br.16mm 3-metra 0714 65 003 3 m 10x
Alternate Text

Málband br.16mm 3-metra

Vörunúmer: 0714 65 003

Tæknilegar upplýsingar

  • Width (B)

    35 mm
  • Height (h)

    57 mm
  • Width of band

    16 mm
  • Material of the housing

    Plastic
  • Length (A)

    58 mm
  • Max. length measuring range (L max)

    3 m
  • Maximum extension before the tape bends (horizontal)

    140 cm
  • Maximum extension before the tape bends (vertical)

    220 cm
  • Accuracy class

    II
Málband br.19mm 5-metra 0714 65 005 5 m 10x
Alternate Text

Málband br.19mm 5-metra

Vörunúmer: 0714 65 005

Tæknilegar upplýsingar

  • Height

    63 mm
  • Width (B)

    40 mm
  • Width of band

    19 mm
  • Material of the housing

    Plastic
  • Length (A)

    65 mm
  • Max. length measuring range (L max)

    5 m
  • Maximum extension before the tape bends (horizontal)

    160 cm
  • Maximum extension before the tape bends (vertical)

    240 cm
  • Accuracy class

    II
Málband br.25mm 8-metra 0714 65 008 8 m 10x
Alternate Text

Málband br.25mm 8-metra

Vörunúmer: 0714 65 008

Tæknilegar upplýsingar

  • Length

    80 mm
  • Height

    70 mm
  • Width

    48 mm
  • Material of the housing

    Plastic
  • Max. length measuring range (L max)

    8 m
  • Maximum extension before the tape bends (horizontal)

    2.2 m
  • Maximum extension before the tape bends (vertical)

    3.6 m
  • Accuracy class

    II