Tvöfaldir skralllyklar - sett
Vörunúmer: 0714 257 30
- Tækniupplýsingar
- Ítarupplýsingar
3-piece set covers the 8 most common sizes.
Contents: 3 pieces
- 1 double-ring ratchet spanner 8x10 + 12x13
- 1 double-ring ratchet spanner 16x17 + 18x19
- 1 bit adapter 10 mm x 1/4 inch, length 20 mm
- Length 330 mm
- Number of pieces in assortment/set 3 PCS
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Skralllyklasett 2xtvöfaldir lyklar 3stk. 0714 257 30 | 3 PCS | 1x | |
Skralllyklasett 2xtvöfaldir lyklar 3stk.Vörunúmer: 0714 257 30Tæknilegar upplýsingar
|