Tvöfaldir skralllyklar
Vörunúmer: 0714 257 017
- Tækniupplýsingar
- Ítarupplýsingar
Metric, straight
- Tip: Double ring end POWERDRIV® bi-hexagon
- Finely toothed, 72 teeth
- Single-handed operation with reversing lever for clockwise and anti-clockwise rotation
- Material: Chromium-vanadium steel
- Basic body surface: chromium-plated, high-gloss polished
- Geometry: Straight ring end
4 sizes in one ratchet wrench
Most common wrench sizes are covered by only 2 ratchet wrenches.
1/4 inch bit adapter available
Simply insert into size 10 mm ratchet wrench to use as a bit ratchet.
For hard-to-access areas
Narrow ratchet head
- Surface Chrome-plated
-
Width across flats
10 x 19 mm
13 x 17 mm - Length (l) 200 mm
- Tip type Twelve-sided head
- External diameter of ring (d1) 31.5 mm
- External diameter of ring 2 (d2) 33.5 mm
- Ring thickness 2 (a2) 11.2 mm
- Ratchet head height 2 (b2) 21.9 mm
Vörunafn | Width across flats | M. í kassa | |
---|---|---|---|
Skralllykill 2xtvöfaldur 8/10-12/13mm 0714 257 013 | 8 x 10 mm<br>12 x 13 mm | 1x | |
Skralllykill 2xtvöfaldur 8/10-12/13mmVörunúmer: 0714 257 013Tæknilegar upplýsingar
|
|||
Skralllykill 2xtvöfaldur 10/13-17/19 0714 257 017 | 10 x 19 mm<br>13 x 17 mm | 1x | |
Skralllykill 2xtvöfaldur 10/13-17/19Vörunúmer: 0714 257 017Tæknilegar upplýsingar
|