Multi 15° skralllyklasett
Vörunúmer: 0714 256 50
- Tækniupplýsingar
- Ítarupplýsingar
6-piece set including the most common sizes. More free space for fingers or for negotiating obstacles owing to 15° angle of box wrench.
- The multiple profile is suitable for the five most common screw head drives (hexagon metric, square metric, bi-hex metric, hexagon inch, external TX)
- Drive: Ring side bi-hex, fine tooth, 72 teeth with reverse lever for clockwise and anti-clockwise running
- Material: Chrome-vanadium steel
- Surface: Chrome-plated, high-gloss polished
- Geometry: Head offset: 15°
- Ring side angled 15°
- Strong heads for heavy-duty applications
Notice
This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.
-
Width across flats
10 mm
12 mm
13 mm
17 mm
19 mm
8 mm - Number of pieces in assortment/set 6 PCS
- Number of teeth 72 PCS
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Skralllyklasett multi 15° 8-19mm 6stk 0714 256 50 | 6 PCS | 1x | |
Skralllyklasett multi 15° 8-19mm 6stkVörunúmer: 0714 256 50Tæknilegar upplýsingar
|