Multi skralllyklar 15°
- Tækniupplýsingar
- Ítarupplýsingar
- Drive: Ring side bi-hex, fine tooth, 72 teeth with reverse lever for clockwise and anti-clockwise running
- Material: Chrome-vanadium steel
- Surface: Chrome-plated, high-gloss polished
- Geometry: Head offset: 15°
- Ring side angled 15°
- Strong heads for heavy-duty applications
This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.
- Length (l) 250 mm
- Width across flats (SW) 19 mm
- External diameter of ring (d) 36.5 mm
- Width of jaws (outside) (b1) 38.7 mm
- Thickness of jaw (a1) 8.7 mm
- Ring thickness (a2) 12.95 mm
Vörunafn | Width across flats (SW) | M. í kassa | |
---|---|---|---|
Skralllykill multi 15° 6mm 0714 256 06 | 6 mm | 1x | |
Skralllykill multi 15° 6mmVörunúmer: 0714 256 06Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 7mm 0714 256 07 | 7 mm | 1x | |
Skralllykill multi 15° 7mmVörunúmer: 0714 256 07Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 8mm 0714 256 08 | 8 mm | 1x | |
Skralllykill multi 15° 8mmVörunúmer: 0714 256 08Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 9mm 0714 256 09 | 9 mm | 1x | |
Skralllykill multi 15° 9mmVörunúmer: 0714 256 09Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 10mm 0714 256 10 | 10 mm | 1x | |
Skralllykill multi 15° 10mmVörunúmer: 0714 256 10Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 11mm 0714 256 11 | 11 mm | 1x | |
Skralllykill multi 15° 11mmVörunúmer: 0714 256 11Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 12mm 0714 256 12 | 12 mm | 1x | |
Skralllykill multi 15° 12mmVörunúmer: 0714 256 12Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 13mm 0714 256 13 | 13 mm | 1x | |
Skralllykill multi 15° 13mmVörunúmer: 0714 256 13Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 14mm 0714 256 14 | 14 mm | 1x | |
Skralllykill multi 15° 14mmVörunúmer: 0714 256 14Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 15mm 0714 256 15 | 15 mm | 1x | |
Skralllykill multi 15° 15mmVörunúmer: 0714 256 15Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 16mm 0714 256 16 | 16 mm | 1x | |
Skralllykill multi 15° 16mmVörunúmer: 0714 256 16Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 17mm 0714 256 17 | 17 mm | 1x | |
Skralllykill multi 15° 17mmVörunúmer: 0714 256 17Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 18mm 0714 256 18 | 18 mm | 1x | |
Skralllykill multi 15° 18mmVörunúmer: 0714 256 18Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 19mm 0714 256 19 | 19 mm | 1x | |
Skralllykill multi 15° 19mmVörunúmer: 0714 256 19Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 21mm 0714 256 21 | 21 mm | 1x | |
Skralllykill multi 15° 21mmVörunúmer: 0714 256 21Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 22mm 0714 256 22 | 22 mm | 1x | |
Skralllykill multi 15° 22mmVörunúmer: 0714 256 22Tæknilegar upplýsingar
|
|||
Skralllykill multi 15° 24mm 0714 256 24 | 24 mm | 1x | |
Skralllykill multi 15° 24mmVörunúmer: 0714 256 24Tæknilegar upplýsingar
|