Röralyklar
Vörunúmer: 0714 282 22
- Tækniupplýsingar
- Ítarupplýsingar
L type socket wrench
Design: metric, drilled through
- Short side: Bore hole
- Long side: deep hollow shape
Tip: Powerdriv
- Short side: Bi-hex
- Long side: Hexagon
Standard: ISO 2236
Material: Chrome-vanadium steel
Surface: chrome-plated
- Width across flats 22 mm
- Length (l) 235 mm
- Socket wrench external diameter 2 (D2) 24.5 mm
- Socket wrench external diameter (D1) 31 mm
Vörunafn | M. í kassa | |
---|---|---|
Röralykill 22mm 0714 282 22 | 1x | |
Röralykill 22mmVörunúmer: 0714 282 22Tæknilegar upplýsingar
|