Stjörnulyklar offset
Vörunúmer: 0713 302 41
- Tækniupplýsingar
- Ítarupplýsingar
Design: metric
- Drive: Ring side POWERDRIV, bi-hex
- Standard: DIN 3113B/ISO 3318
- Material: Chrome-vanadium steel
- Surface: chrome-plated, heads and ring polished
- Geometry: Ring side offset 10º, head offset 15°
- Surface Chrome-plated
- Width across flats 41 mm
- Length (l) 518 mm
- External diameter of ring (d) 56.6 mm
- Width of jaws (outside) (b1) 83.60 mm
Vörunafn | Width across flats | M. í kassa | |
---|---|---|---|
Stjörnulykill offset 36mm l458 0713 302 36 | 36 mm | 1x | |
Stjörnulykill offset 36mm l458Vörunúmer: 0713 302 36Tæknilegar upplýsingar
|
|||
Stjörnulykilloffset 41mm l518 0713 302 41 | 41 mm | 1x | |
Stjörnulykilloffset 41mm l518Vörunúmer: 0713 302 41Tæknilegar upplýsingar
|
|||
Stjörnulykill offset 46mm l580 0713 302 46 | 46 mm | 1x | |
Stjörnulykill offset 46mm l580Vörunúmer: 0713 302 46Tæknilegar upplýsingar
|