Stjörnulyklasett
Vörunúmer: 0713 302 52
- Tækniupplýsingar
- Ítarupplýsingar
21 pcs
Drive: Ring side POWERDRIV, bi-hex
Standard: DIN 3113B/ISO 3318
Geometry: Ring side offset 10º, jaw offset 15
The narrow design has minimised outer dimensions, pronounced rounded contours and de-burred edges
Material: Chromium-vanadium steel
Surface: Chrome-plated, polished heads and ring
Contents: 21 pieces
1 combination wrench in each size 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32, 34, 36, 41, 46
- Number of pieces in assortment/set 21 PCS
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Stjörnulyklasett 21stk 0713 302 52 | 21 PCS | 1x | |
Stjörnulyklasett 21stkVörunúmer: 0713 302 52Tæknilegar upplýsingar
|
|||
Stjörnulyklasett 6stk x-tra langir tvöf. 0714 235 50 | 6 PCS | 1x | |
Stjörnulyklasett 6stk x-tra langir tvöf.Vörunúmer: 0714 235 50Tæknilegar upplýsingar
|