Lyklasett - Tommulyklar
Vörunúmer: 0713 303 41
- Tækniupplýsingar
- Ítarupplýsingar
Short design, 12 pcs
Drive: Ring side POWERDRIV, bi-hex
Standard: DIN 3113A/ISO 3318/778
Geometry: Ring side angled 15°, jaw offset 15°
Material: Chromium-vanadium steel
Surface: Chrome-plated, polished heads and ring
Contents: 12 pcs
1 combination wrench in each size (inch) 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 7/8; 1; 1 1/16; 1 1/8; 1 1/4
-
Width across flats
9/16 inch
7/8 inch
7/16 inch
5/8 inch
3/8 inch
3/4 inch
1 inch
1 1/8 inch
1 1/4 inch
11/16 inch
1 1/16 inch
1/2 inch - Number of pieces in assortment/set 12 PCS
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Lyklasett 12 lyklar 3/8'-11/4' 0713 303 41 | 12 PCS | 1x | |
Lyklasett 12 lyklar 3/8'-11/4'Vörunúmer: 0713 303 41Tæknilegar upplýsingar
|