Lyklasett
Vörunúmer: 0713 301 40
- Tækniupplýsingar
- Ítarupplýsingar
Metric DIN 3113A/ISO 3318/7738
- Drive: Ring side POWERDRIV® bi-hexagon
- Material: Chromium-vanadium steel
- Surface: Chrome-plated, polished heads and ring
- Geometry: Ring end angled 15°, jaw angle 15°
-
Width across flats
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
17 mm
19 mm
22 mm - Number of pieces in assortment/set 11 PCS
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Lyklasett 11hluta zebra 8-22mm 0713 301 40 | 11 PCS | 1x | |
Lyklasett 11hluta zebra 8-22mmVörunúmer: 0713 301 40Tæknilegar upplýsingar
|
|||
Lyklasett 17hluta zebra 6-22mm 0713 301 41 | 17 PCS | 1x | |
Lyklasett 17hluta zebra 6-22mmVörunúmer: 0713 301 41Tæknilegar upplýsingar
|
|||
Lyklasett 28hluta zebra 5,5-34 0713 301 42 | 28 PCS | 1x | |
Lyklasett 28hluta zebra 5,5-34Vörunúmer: 0713 301 42Tæknilegar upplýsingar
|
|||
Lykla sett með 9stk 0713 302 50 | 9 PCS | 1x | |
Lykla sett með 9stkVörunúmer: 0713 302 50Tæknilegar upplýsingar
|