Plaströrklippur
Vörunúmer: 0715 55 150
- Tækniupplýsingar
- Ítarupplýsingar
For cutting plastic piping and plastic composite piping.
With ratchet function
Minimal force required
- Magnesium die cast shears
Extremely robust yet light
- Blade retraction at the push of a button
Huge time savings
- Shear blade in coated
Stainless steel
Extremely clean cutting action and long service life
- No tools required to change blades
Notice
Art. no. 0715 55 150: Without ratchet function or blade retraction.
- Length (l) 205 mm
- Min./max. cutting capacity in plastic pipe 0-26 mm
- Min./max. cutting capacity in inches in plastic pipe 0-1 in
Vörunafn | Min./max. cutting capacity in plastic pipe | M. í kassa | |
---|---|---|---|
Plaströrklippa f.0-26mm rör 0715 55 150 | 0-26 mm | 1x | |
Plaströrklippa f.0-26mm rörVörunúmer: 0715 55 150Tæknilegar upplýsingar
|
|||
Plaströrklippa f. 0-42mm rör 0715 55 160 | 0-42 mm | 1x | |
Plaströrklippa f. 0-42mm rörVörunúmer: 0715 55 160Tæknilegar upplýsingar
|