Klippur f. rafmagnsvír
Vörunúmer: 0714 07 542
- Tækniupplýsingar
- Material Tool steel
- Surface Burnished
- Length 125 mm
- Cutting edge length 9 mm
- Max. medium wire diameter cutting capacity 1.2 mm
- Jaws width 12.5 mm
- Jaws thickness 7.5 mm
- Min./max. soft wire diameter cutting capacity 0,2-1,0 mm
Vörunafn | Min./max. soft wire diameter cutting capacity | Version | M. í kassa | |
---|---|---|---|---|
Klippur f.rafm. ø 0,2-1,0 125mm 60° 0714 07 541 | 0,2-1,0 mm | Head 60° tilted | 1x | |
Klippur f.rafm. ø 0,2-1,0 125mm 60°Vörunúmer: 0714 07 541Tæknilegar upplýsingar
|
||||
Klippur f.rafm. ø 0,2-1,0 125mm 0714 07 542 | 0,2-1,0 mm | 1x | ||
Klippur f.rafm. ø 0,2-1,0 125mmVörunúmer: 0714 07 542Tæknilegar upplýsingar
|
||||
Klippur f.rafm. ø 0,2-1,6 125mm 0714 07 544 | 0,2-1,6 mm | 1x | ||
Klippur f.rafm. ø 0,2-1,6 125mmVörunúmer: 0714 07 544Tæknilegar upplýsingar
|