Skrall kapalklippur
- Tækniupplýsingar
- Ítarupplýsingar
EN 60900, IEC 900
Handle:
- Insulated sleeve
- Non-slip
Blade:
- For multi-strand copper and aluminium cables
- Works without compressing cables
- Hardened
- Precision-ground
Shears can be unlocked in any cutting position
Flank:
One-handed operation, optimum lever transmission
Joint:
Ratchet mechanism
Notice
Not suitable for steel wire.
- Length (l) 280 mm
- Length in inches (L) 7 in
- Max. cable diameter cutting capacity in aluminium/copper 52 mm
- Max. aluminium/copper wire cross-section cutting capacity 380 mm²
Vörunafn | M. í kassa | |
---|---|---|
Skrall kapalklippur vde f. þykkt að 52mm l280mm 0715 07 56 | 1x | |
Skrall kapalklippur vde f. þykkt að 52mm l280mmVörunúmer: 0715 07 56Tæknilegar upplýsingar
|