Mínar síður

Hjólatjakkur 4 tonna

  • Tækniupplýsingar
  • Ítarupplýsingar

Robust frame construction



Convex rollers and swivelling wheels mounted on ball bearings ensure a high level of manoeuvrability



In the event of overloading, the safety valve causes the lifting rod to enter into idling operation


However, lifting height is maintained to ensure safety



Additional foot pedal for activating the quick-lift function



Safe and precise control during lifting and lowering actions thanks to simple operation of lifting rod



Lifting rod with ergonomic, rubber-coated handle



Load-bearing capacity 4000 kg



Pneumatic rubber wheels not included

  • Load capacity 4000 kg
  • Min. height (A) 145 mm
  • Max. height (B) 560 mm
  • Frame pipe length (C) 1270 mm
  • Frame height (D) 200 mm
  • Length of lever (F) 1045 mm

Vörunafn M. í kassa
Hjólatjakkur 4 tonna rh4 0715 54 150 1x
Alternate Text

Hjólatjakkur 4 tonna rh4

Vörunúmer: 0715 54 150

Tæknilegar upplýsingar

  • Load capacity

    4000 kg
  • Min. height (A)

    145 mm
  • Max. height (B)

    560 mm
  • Frame pipe length (C)

    1270 mm
  • Frame height (D)

    200 mm
  • Length of lever (F)

    1045 mm
Réttingatjakkur 4tonn sett 0715 740 20 1x
Alternate Text

Réttingatjakkur 4tonn sett

Vörunúmer: 0715 740 20