Stuðlausir hamrar
Vörunúmer: 0715 72 10
- Tækniupplýsingar
- Ítarupplýsingar
Steel housing
- Impact inserts and handle rapidly replaceable
- Inserts and handle immovably secured
- Soft face hammer with custom equipment
- Impact insert combination creates 2-in-1 soft face hammer
- Includes inserts: Black rubber composition and red plastic
- Material Steel
- Length 330 mm
- Material of the handle Wood
- Hammer weight 655 g
- Length of handle 278 mm
Vörunafn | Hammer weight | M. í kassa | |
---|---|---|---|
Stuð-laus hamar 655gr 0715 72 10 | 655 g | 1x | |
Stuð-laus hamar 655grVörunúmer: 0715 72 10Tæknilegar upplýsingar
|
|||
Stuð-laus hamar 1130gr 0715 72 20 | 1130 g | 1x | |
Stuð-laus hamar 1130grVörunúmer: 0715 72 20Tæknilegar upplýsingar
|