Mínar síður

Klofið splitti

Vörunúmer: 5117 125 25
Klofið splitti
  • Tækniupplýsingar
  • Material Steel
  • Surface Zinc plated
  • Nominal diameter (d1) 2.5 mm
  • Length (l1) 25 mm
  • Longitudinal external diameter of ring (b) 5 mm
  • Transverse external diameter of ring (c) 4.60 mm
  • Length between two pins of a splint (a) 2.50 mm

Vörunafn Material Nominal diameter (d1) Length (l1) M. í kassa
Klofið splitti din94 1x32 5117 101 32 Steel 1 mm 32 mm 100x
Alternate Text

Klofið splitti din94 1x32

Vörunúmer: 5117 101 32

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    1 mm
  • Length (l1)

    32 mm
  • DIN

    94
  • Longitudinal external diameter of ring (b)

    3 mm
  • Transverse external diameter of ring (c)

    1.6 mm
  • Length between two pins of a splint (a)

    1.6 mm
Klofið splitti 2,0x25 din94 5117 102 25 Steel 2 mm 25 mm 100x
Alternate Text

Klofið splitti 2,0x25 din94

Vörunúmer: 5117 102 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    2 mm
  • Length (l1)

    25 mm
  • DIN

    94
  • Longitudinal external diameter of ring (b)

    4 mm
  • Transverse external diameter of ring (c)

    3.2 mm
  • Length between two pins of a splint (a)

    2.5 mm
Klofið splitti 2,0x40 5117 102 40 Steel 2 mm 40 mm 100x
Alternate Text

Klofið splitti 2,0x40

Vörunúmer: 5117 102 40

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    2 mm
  • Length (l1)

    40 mm
  • DIN

    94
  • Longitudinal external diameter of ring (b)

    4 mm
  • Transverse external diameter of ring (c)

    3.60 mm
  • Length between two pins of a splint (a)

    2.50 mm
Klofið splitti 4,0x25 din94 5117 104 25 Steel 4 mm 25 mm 100x
Alternate Text

Klofið splitti 4,0x25 din94

Vörunúmer: 5117 104 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    25 mm
  • DIN

    94
  • Longitudinal external diameter of ring (b)

    8 mm
  • Transverse external diameter of ring (c)

    6.5 mm
  • Length between two pins of a splint (a)

    4 mm
Klofið splitti 4,0x40 din94 5117 104 40 Steel 4 mm 40 mm 100x
Alternate Text

Klofið splitti 4,0x40 din94

Vörunúmer: 5117 104 40

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    40 mm
  • Longitudinal external diameter of ring (b)

    8 mm
  • Transverse external diameter of ring (c)

    7.40 mm
  • Length between two pins of a splint (a)

    4 mm
Klofið splitti 4,0x50 din94 5117 104 50 Steel 4 mm 50 mm 100x
Alternate Text

Klofið splitti 4,0x50 din94

Vörunúmer: 5117 104 50

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    50 mm
  • Longitudinal external diameter of ring (b)

    8 mm
  • Transverse external diameter of ring (c)

    7.40 mm
  • Length between two pins of a splint (a)

    4 mm
Klofið splitti 5,0x40 din94 5117 105 40 Steel 5 mm 40 mm 100x
Alternate Text

Klofið splitti 5,0x40 din94

Vörunúmer: 5117 105 40

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    5 mm
  • Length (l1)

    40 mm
  • Longitudinal external diameter of ring (b)

    10 mm
  • Transverse external diameter of ring (c)

    9.20 mm
  • Length between two pins of a splint (a)

    4 mm
Klofið splitti 5,0x50 din94 5117 105 50 Steel 5 mm 50 mm 100x
Alternate Text

Klofið splitti 5,0x50 din94

Vörunúmer: 5117 105 50

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    5 mm
  • Length (l1)

    50 mm
  • Longitudinal external diameter of ring (b)

    10 mm
  • Transverse external diameter of ring (c)

    9.20 mm
  • Length between two pins of a splint (a)

    4 mm
Klofið splitti 8,0x100 iso1234 5117 108 100 Steel 8 mm 100 mm 25x
Alternate Text

Klofið splitti 8,0x100 iso1234

Vörunúmer: 5117 108 100

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    8 mm
  • Length (l1)

    100 mm
  • Longitudinal external diameter of ring (b)

    16 mm
  • Transverse external diameter of ring (c)

    15 mm
  • Length between two pins of a splint (a)

    4 mm
Klofið splitti 8,0x40 iso1234 5117 108 40 Steel 8 mm 40 mm 50x
Alternate Text

Klofið splitti 8,0x40 iso1234

Vörunúmer: 5117 108 40

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    8 mm
  • Length (l1)

    40 mm
  • Longitudinal external diameter of ring (b)

    16 mm
  • Transverse external diameter of ring (c)

    16 mm
  • Length between two pins of a splint (a)

    4 mm
Klofið splitti 8,0x80 5117 108 80 Steel 8 mm 80 mm 25x
Alternate Text

Klofið splitti 8,0x80

Vörunúmer: 5117 108 80

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    8 mm
  • Length (l1)

    80 mm
  • Longitudinal external diameter of ring (b)

    16 mm
  • Transverse external diameter of ring (c)

    11.80 mm
  • Length between two pins of a splint (a)

    4 mm
Klofið splitti 8,0x90 iso1234 5117 108 90 Steel 8 mm 90 mm 50x
Alternate Text

Klofið splitti 8,0x90 iso1234

Vörunúmer: 5117 108 90

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    8 mm
  • Length (l1)

    90 mm
  • DIN

    94
  • Longitudinal external diameter of ring (b)

    16 mm
  • Transverse external diameter of ring (c)

    11.80 mm
  • Length between two pins of a splint (a)

    4 mm
Klofið splitti 10x100 iso1234 5117 110 100 Steel 10 mm 100 mm 25x
Alternate Text

Klofið splitti 10x100 iso1234

Vörunúmer: 5117 110 100

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    10 mm
  • Length (l1)

    100 mm
  • Longitudinal external diameter of ring (b)

    20 mm
  • Transverse external diameter of ring (c)

    19 mm
  • Length between two pins of a splint (a)

    6.30 mm
Klofið splitti 13x63mm iso1234 5117 113 63 Steel 13 mm 63 mm 25x
Alternate Text

Klofið splitti 13x63mm iso1234

Vörunúmer: 5117 113 63

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    13 mm
  • Length (l1)

    63 mm
  • Longitudinal external diameter of ring (b)

    26 mm
  • Transverse external diameter of ring (c)

    24.80 mm
  • Length between two pins of a splint (a)

    6.30 mm
Klofið splitti 13x80mm iso1234 5117 113 80 Steel 13 mm 80 mm 25x
Alternate Text

Klofið splitti 13x80mm iso1234

Vörunúmer: 5117 113 80

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    13 mm
  • Length (l1)

    80 mm
  • Longitudinal external diameter of ring (b)

    26 mm
  • Transverse external diameter of ring (c)

    24.80 mm
  • Length between two pins of a splint (a)

    6.30 mm
Klofið splitti 1,60x20 din94 5117 116 20 Steel 1.6 mm 20 mm 100x
Alternate Text

Klofið splitti 1,60x20 din94

Vörunúmer: 5117 116 20

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    1.6 mm
  • Length (l1)

    20 mm
  • DIN

    94
  • Longitudinal external diameter of ring (b)

    3.2 mm
  • Transverse external diameter of ring (c)

    2.4 mm
  • Length between two pins of a splint (a)

    2.5 mm
Klofið splitti 1,6x25 iso1234 5117 116 25 Steel 1.6 mm 25 mm 100x
Alternate Text

Klofið splitti 1,6x25 iso1234

Vörunúmer: 5117 116 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    1.6 mm
  • Length (l1)

    25 mm
  • Longitudinal external diameter of ring (b)

    3.20 mm
  • Transverse external diameter of ring (c)

    2.80 mm
  • Length between two pins of a splint (a)

    2.50 mm
Klofið splitti iso1234 2,5x2,5 5117 125 25 Steel 2.5 mm 25 mm 100x
Alternate Text

Klofið splitti iso1234 2,5x2,5

Vörunúmer: 5117 125 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    2.5 mm
  • Length (l1)

    25 mm
  • Longitudinal external diameter of ring (b)

    5 mm
  • Transverse external diameter of ring (c)

    4.60 mm
  • Length between two pins of a splint (a)

    2.50 mm
Klofið splitti 2,5x32 din94 5117 125 32 Steel 100x
Alternate Text

Klofið splitti 2,5x32 din94

Vörunúmer: 5117 125 32

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length

    32 mm
  • Nominal diameter

    2.5 mm
  • Longitudinal external diameter of ring (b)

    5 mm
  • Transverse external diameter of ring (c)

    4.60 mm
  • Length between two pins of a splint (a)

    2.50 mm
Klofið splitti 2,5x40 din94 5117 125 40 Steel 100x
Alternate Text

Klofið splitti 2,5x40 din94

Vörunúmer: 5117 125 40

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length

    40 mm
  • Nominal diameter

    2.5 mm
  • Longitudinal external diameter of ring (b)

    5 mm
  • Transverse external diameter of ring (c)

    4.60 mm
  • Length between two pins of a splint (a)

    2.50 mm
Klofið splitti 3,2x25 din94 5117 132 25 Steel 3.2 mm 25 mm 100x
Alternate Text

Klofið splitti 3,2x25 din94

Vörunúmer: 5117 132 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    3.2 mm
  • Length (l1)

    25 mm
  • Longitudinal external diameter of ring (b)

    6.40 mm
  • Transverse external diameter of ring (c)

    5.80 mm
  • Length between two pins of a splint (a)

    3.20 mm
Klofið splitti 3,2x32 din94 5117 132 32 Steel 3.2 mm 32 mm 100x
Alternate Text

Klofið splitti 3,2x32 din94

Vörunúmer: 5117 132 32

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    3.2 mm
  • Length (l1)

    32 mm
  • Longitudinal external diameter of ring (b)

    6.40 mm
  • Transverse external diameter of ring (c)

    5.80 mm
  • Length between two pins of a splint (a)

    3.20 mm
Klofið splitti 3,2x40 din94 5117 132 40 Steel 3.2 mm 40 mm 100x
Alternate Text

Klofið splitti 3,2x40 din94

Vörunúmer: 5117 132 40

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    3.2 mm
  • Length (l1)

    40 mm
  • Longitudinal external diameter of ring (b)

    6.40 mm
  • Transverse external diameter of ring (c)

    5.80 mm
  • Length between two pins of a splint (a)

    3.20 mm
Klofið splitti 3,5x40 din94 5117 135 40 Steel 3.5 mm 40 mm 100x
Alternate Text

Klofið splitti 3,5x40 din94

Vörunúmer: 5117 135 40

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    40 mm
  • DIN

    94
  • Longitudinal external diameter of ring (b)

    8 mm
  • Transverse external diameter of ring (c)

    7.4 mm
  • Length between two pins of a splint (a)

    3.2 mm
Klofið splitti 3,5x63 din94 5117 135 63 Steel 3.5 mm 63 mm 100x
Alternate Text

Klofið splitti 3,5x63 din94

Vörunúmer: 5117 135 63

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    3.5 mm
  • Length (l1)

    63 mm
  • Longitudinal external diameter of ring (b)

    8 mm
  • Transverse external diameter of ring (c)

    7.40 mm
  • Length between two pins of a splint (a)

    3.20 mm
Klofið splitti 4,5x50 din94 5117 145 50 Steel 4.5 mm 50 mm 100x
Alternate Text

Klofið splitti 4,5x50 din94

Vörunúmer: 5117 145 50

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    4.5 mm
  • Length (l1)

    50 mm
  • Longitudinal external diameter of ring (b)

    10 mm
  • Transverse external diameter of ring (c)

    9.2 mm
  • Length between two pins of a splint (a)

    4 mm
Klofið splitti iso1234 5,5x50 5117 155 50 Steel 5.5 mm 50 mm 100x
Alternate Text

Klofið splitti iso1234 5,5x50

Vörunúmer: 5117 155 50

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    50 mm
  • Longitudinal external diameter of ring (b)

    12.60 mm
  • Transverse external diameter of ring (c)

    11.80 mm
  • Length between two pins of a splint (a)

    4 mm
Klofið splitti 6,3x112mm din94 5117 163 112 Steel 6.3 mm 112 mm 100x
Alternate Text

Klofið splitti 6,3x112mm din94

Vörunúmer: 5117 163 112

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    112 mm
  • Longitudinal external diameter of ring (b)

    12.60 mm
  • Transverse external diameter of ring (c)

    11.80 mm
  • Length between two pins of a splint (a)

    4 mm
Klofið splitti 6,3x45 iso1234 5117 163 45 Steel 6.3 mm 45 mm 100x
Alternate Text

Klofið splitti 6,3x45 iso1234

Vörunúmer: 5117 163 45

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    45 mm
  • Longitudinal external diameter of ring (b)

    12.60 mm
  • Transverse external diameter of ring (c)

    11.80 mm
  • Length between two pins of a splint (a)

    4 mm
Klofið splitti iso1234 6,3x50 5117 163 50 Steel 6.3 mm 50 mm 100x
Alternate Text

Klofið splitti iso1234 6,3x50

Vörunúmer: 5117 163 50

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    50 mm
  • Longitudinal external diameter of ring (b)

    12.60 mm
  • Transverse external diameter of ring (c)

    11.80 mm
  • Length between two pins of a splint (a)

    4 mm
Klofið splitti 6,3x63 din94 5117 163 63 Steel 6.3 mm 63 mm 100x
Alternate Text

Klofið splitti 6,3x63 din94

Vörunúmer: 5117 163 63

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    63 mm
  • Longitudinal external diameter of ring (b)

    12.60 mm
  • Transverse external diameter of ring (c)

    11.80 mm
  • Length between two pins of a splint (a)

    4 mm
A2 klofið splitti 1,6x32 din94 5117 216 32 Stainless steel A2 1.6 mm 32 mm 100x
Alternate Text

A2 klofið splitti 1,6x32 din94

Vörunúmer: 5117 216 32

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Nominal diameter (d1)

    1.6 mm
  • Length (l1)

    32 mm
  • DIN

    94
  • Longitudinal external diameter of ring (b)

    3.2 mm
  • Transverse external diameter of ring (c)

    2.8 mm
  • Length between two pins of a splint (a)

    2.5 mm
A2 klofið splitti 3,2x32 din94 5117 232 32 Stainless steel A2 3.2 mm 32 mm 50x
Alternate Text

A2 klofið splitti 3,2x32 din94

Vörunúmer: 5117 232 32

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Nominal diameter (d1)

    3.2 mm
  • Length (l1)

    32 mm
  • DIN

    94
  • Longitudinal external diameter of ring (b)

    6.4 mm
  • Transverse external diameter of ring (c)

    5.1 mm
  • Length between two pins of a splint (a)

    3.2 mm
A2 klofið splitti 4x40 5117 244 0 Stainless steel A2 100x
Alternate Text

A2 klofið splitti 4x40

Vörunúmer: 5117 244 0

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Plain
  • Length

    40 mm
  • Nominal diameter

    4 mm
  • Longitudinal external diameter of ring (b)

    8 mm
  • Transverse external diameter of ring (c)

    7.40 mm
  • Length between two pins of a splint (a)

    4 mm
A2 klofið splitti 5x50 din94 5117 255 0 Stainless steel A2 5 mm 50 mm 100x
Alternate Text

A2 klofið splitti 5x50 din94

Vörunúmer: 5117 255 0

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Plain
  • Nominal diameter (d1)

    5 mm
  • Length (l1)

    50 mm
  • Longitudinal external diameter of ring (b)

    10 mm
  • Transverse external diameter of ring (c)

    9.2 mm
  • Length between two pins of a splint (a)

    4 mm