Hringsplitti utan
- Tækniupplýsingar
- Ítarupplýsingar
- For safely limiting freedom of movement — even when there are rotary movements of machine parts on shafts and in bore holes at a predefined level.
- High pressure, tensile and impact forces are transferred without torsion.
- Transfer of high axial forces from the machine part applying pressure to the groove wall.
- Shaft rings can also be used at high speeds.
- The rings can be removed quickly and easily using the correct pliers.
- Material Spring steel
- Surface Bare
- Form A
- DIN 471
- Version Standard design
- Internal diameter (d1) 45.8 mm
- Width (b1) 5.1 mm
- Thickness (s1) 2 mm
- Suitable for groove diameter 47 mm
- Suitable for shafts 50 mm
- Eye width (a1) 6.9 mm
Vörunafn | Material | Internal diameter (d1) | Suitable for shafts | M. í kassa | |
---|---|---|---|---|---|
Hringsplitti utan 10x1 din471 0438 10 | Spring steel | 9.3 mm | 10 mm | 100x | |
Hringsplitti utan 10x1 din471Vörunúmer: 0438 10Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 12x1 din471 0438 12 | Spring steel | 11 mm | 12 mm | 100x | |
Hringsplitti utan 12x1 din471Vörunúmer: 0438 12Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 14x1 din471 0438 14 | Spring steel | 12.9 mm | 14 mm | 100x | |
Hringsplitti utan 14x1 din471Vörunúmer: 0438 14Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 15x1 din471 0438 15 | Spring steel | 13.8 mm | 15 mm | 100x | |
Hringsplitti utan 15x1 din471Vörunúmer: 0438 15Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 16x1 din471 0438 16 | Spring steel | 14.7 mm | 16 mm | 100x | |
Hringsplitti utan 16x1 din471Vörunúmer: 0438 16Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 17x1 din471 0438 17 | Spring steel | 15.7 mm | 17 mm | 100x | |
Hringsplitti utan 17x1 din471Vörunúmer: 0438 17Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 18x1,2 din471 0438 18 | Spring steel | 16.5 mm | 18 mm | 100x | |
Hringsplitti utan 18x1,2 din471Vörunúmer: 0438 18Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 20x1,2 din471 0438 20 | Spring steel | 18.5 mm | 20 mm | 100x | |
Hringsplitti utan 20x1,2 din471Vörunúmer: 0438 20Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 22x1,2 din471 0438 22 | Spring steel | 20.5 mm | 22 mm | 25x | |
Hringsplitti utan 22x1,2 din471Vörunúmer: 0438 22Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 24x1,2 din471 0438 24 | Spring steel | 22.2 mm | 24 mm | 25x | |
Hringsplitti utan 24x1,2 din471Vörunúmer: 0438 24Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 25x1,2 din471 0438 25 | Spring steel | 23.2 mm | 25 mm | 25x | |
Hringsplitti utan 25x1,2 din471Vörunúmer: 0438 25Tæknilegar upplýsingar
|
|||||
Hringsplitti utan din471 27x1 0438 27 | Spring steel | 24.9 mm | 27 mm | 25x | |
Hringsplitti utan din471 27x1Vörunúmer: 0438 27Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 28x1,5 din471 0438 28 | Spring steel | 25.9 mm | 28 mm | 25x | |
Hringsplitti utan 28x1,5 din471Vörunúmer: 0438 28Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 30x1,5 din471 0438 30 | Spring steel | 27.9 mm | 30 mm | 25x | |
Hringsplitti utan 30x1,5 din471Vörunúmer: 0438 30Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 32x1,5 din471 0438 32 | Spring steel | 29.6 mm | 32 mm | 25x | |
Hringsplitti utan 32x1,5 din471Vörunúmer: 0438 32Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 34x1,5 din471 0438 34 | Spring steel | 31.5 mm | 34 mm | 25x | |
Hringsplitti utan 34x1,5 din471Vörunúmer: 0438 34Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 35x1,5 din471 0438 35 | Spring steel | 32.2 mm | 35 mm | 25x | |
Hringsplitti utan 35x1,5 din471Vörunúmer: 0438 35Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 36x1,75 din471 0438 36 | Spring steel | 33.2 mm | 36 mm | 25x | |
Hringsplitti utan 36x1,75 din471Vörunúmer: 0438 36Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 38x1,75 din471 0438 38 | Spring steel | 35.2 mm | 38 mm | 25x | |
Hringsplitti utan 38x1,75 din471Vörunúmer: 0438 38Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 39x1,75 din471 0438 39 | Spring steel | 36 mm | 39 mm | 25x | |
Hringsplitti utan 39x1,75 din471Vörunúmer: 0438 39Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 40x1,75 din471 0438 40 | Spring steel | 36.5 mm | 40 mm | 25x | |
Hringsplitti utan 40x1,75 din471Vörunúmer: 0438 40Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 42x1,75 din471 0438 42 | Spring steel | 38.5 mm | 42 mm | 25x | |
Hringsplitti utan 42x1,75 din471Vörunúmer: 0438 42Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 44x1,75 din471 0438 44 | Steel | 3.8 mm | 4 mm | 25x | |
Hringsplitti utan 44x1,75 din471Vörunúmer: 0438 44Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 45x1,75 din471 0438 45 | Steel | 4.8 mm | 5 mm | 25x | |
Hringsplitti utan 45x1,75 din471Vörunúmer: 0438 45Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 48x1,7 din471 0438 48 | Steel | 7.75 mm | 8 mm | 25x | |
Hringsplitti utan 48x1,7 din471Vörunúmer: 0438 48Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 5x0,6 din471 0438 5 | Spring steel | 4.7 mm | 5 mm | 100x | |
Hringsplitti utan 5x0,6 din471Vörunúmer: 0438 5Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 50x2 din471 0438 50 | Spring steel | 45.8 mm | 50 mm | 10x | |
Hringsplitti utan 50x2 din471Vörunúmer: 0438 50Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 55x2 din471 0438 55 | Spring steel | 50.8 mm | 55 mm | 10x | |
Hringsplitti utan 55x2 din471Vörunúmer: 0438 55Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 57x2 din471 0438 57 | Spring steel | 52.8 mm | 57 mm | 10x | |
Hringsplitti utan 57x2 din471Vörunúmer: 0438 57Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 6x0,7 din471 0438 6 | Spring steel | 5.6 mm | 6 mm | 100x | |
Hringsplitti utan 6x0,7 din471Vörunúmer: 0438 6Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 60x2 din471 0438 60 | Spring steel | 55.8 mm | 60 mm | 10x | |
Hringsplitti utan 60x2 din471Vörunúmer: 0438 60Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 68x2,5 din471 0438 68 | Spring steel | 63.5 mm | 68 mm | 10x | |
Hringsplitti utan 68x2,5 din471Vörunúmer: 0438 68Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 8x0,8 din471 0438 8 | Spring steel | 7.4 mm | 8 mm | 100x | |
Hringsplitti utan 8x0,8 din471Vörunúmer: 0438 8Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 9x1 din471 0438 9 | Spring steel | 8.4 mm | 9 mm | 100x | |
Hringsplitti utan 9x1 din471Vörunúmer: 0438 9Tæknilegar upplýsingar
|
|||||
Hringspl. utan 10mm ryðf. 1.4122 0489 011 0 | Stainless steel, 1.4122 | 9.3 mm | 10 mm | 100x | |
Hringspl. utan 10mm ryðf. 1.4122Vörunúmer: 0489 011 0Tæknilegar upplýsingar
|
|||||
Hringspl. utan 11mm ryðf. 1.4122 0489 011 1 | Stainless steel, 1.4122 | 10.2 mm | 11 mm | 100x | |
Hringspl. utan 11mm ryðf. 1.4122Vörunúmer: 0489 011 1Tæknilegar upplýsingar
|
|||||
Hringspl. utan 12mm ryðf. 1.4122 0489 011 2 | Stainless steel, 1.4122 | 11 mm | 12 mm | 100x | |
Hringspl. utan 12mm ryðf. 1.4122Vörunúmer: 0489 011 2Tæknilegar upplýsingar
|
|||||
Hringspl. utan 14mm ryðf. 1.4122 0489 011 4 | Stainless steel, 1.4122 | 12.9 mm | 14 mm | 100x | |
Hringspl. utan 14mm ryðf. 1.4122Vörunúmer: 0489 011 4Tæknilegar upplýsingar
|
|||||
Hringspl. utan 15mm ryðf. 1.4122 0489 011 5 | Stainless steel, 1.4122 | 13.8 mm | 15 mm | 1x | |
Hringspl. utan 15mm ryðf. 1.4122Vörunúmer: 0489 011 5Tæknilegar upplýsingar
|
|||||
Hringspl. utan 16mm ryðf. 1.4122 0489 011 6 | Stainless steel, 1.4122 | 14.7 mm | 16 mm | 100x | |
Hringspl. utan 16mm ryðf. 1.4122Vörunúmer: 0489 011 6Tæknilegar upplýsingar
|
|||||
Hringspl. utan 17mm ryðf. 1.4122 0489 011 7 | Stainless steel, 1.4122 | 17 mm | 0x | ||
Hringspl. utan 17mm ryðf. 1.4122Vörunúmer: 0489 011 7Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 18mm ryðf. 1.4122 0489 011 8 | Stainless steel, 1.4122 | 16.5 mm | 18 mm | 100x | |
Hringsplitti utan 18mm ryðf. 1.4122Vörunúmer: 0489 011 8Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 19mm ryðf. 1.4122 0489 011 9 | Stainless steel, 1.4122 | 17.5 mm | 19 mm | 100x | |
Hringsplitti utan 19mm ryðf. 1.4122Vörunúmer: 0489 011 9Tæknilegar upplýsingar
|
|||||
Hringspl. utan 20mm ryðf. 1.4122 0489 012 0 | Stainless steel, 1.4122 | 18.5 mm | 20 mm | 100x | |
Hringspl. utan 20mm ryðf. 1.4122Vörunúmer: 0489 012 0Tæknilegar upplýsingar
|
|||||
Hringspl. utan 22mm ryðf. 1.4122 0489 012 2 | Stainless steel, 1.4122 | 20.5 mm | 22 mm | 50x | |
Hringspl. utan 22mm ryðf. 1.4122Vörunúmer: 0489 012 2Tæknilegar upplýsingar
|
|||||
Hringspl. utan 24mm ryðf. 1.4122 0489 012 4 | Stainless steel, 1.4122 | 22.2 mm | 24 mm | 50x | |
Hringspl. utan 24mm ryðf. 1.4122Vörunúmer: 0489 012 4Tæknilegar upplýsingar
|
|||||
Hringspl. utan 25mm ryðf. 1.4122 0489 012 5 | Stainless steel, 1.4122 | 23.2 mm | 25 mm | 50x | |
Hringspl. utan 25mm ryðf. 1.4122Vörunúmer: 0489 012 5Tæknilegar upplýsingar
|
|||||
Hringspl. utan 28mm ryðf. 1.4122 0489 012 8 | Stainless steel, 1.4122 | 25.9 mm | 28 mm | 50x | |
Hringspl. utan 28mm ryðf. 1.4122Vörunúmer: 0489 012 8Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 29mm ryðf. 1.4122 0489 012 9 | Stainless steel, 1.4122 | 26.9 mm | 29 mm | 100x | |
Hringsplitti utan 29mm ryðf. 1.4122Vörunúmer: 0489 012 9Tæknilegar upplýsingar
|
|||||
Hringspl. utan 30mm ryðf. 1.4122 0489 013 0 | Stainless steel, 1.4122 | 27.9 mm | 30 mm | 1x | |
Hringspl. utan 30mm ryðf. 1.4122Vörunúmer: 0489 013 0Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 32mm ryðf.1.4122 0489 013 2 | Stainless steel, 1.4122 | 29.6 mm | 32 mm | 50x | |
Hringsplitti utan 32mm ryðf.1.4122Vörunúmer: 0489 013 2Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 34mm ryðf.1.4122 0489 013 4 | Stainless steel, 1.4122 | 31.5 mm | 34 mm | 25x | |
Hringsplitti utan 34mm ryðf.1.4122Vörunúmer: 0489 013 4Tæknilegar upplýsingar
|
|||||
Hringsplitti utan 35mm ryðfrítt 1.4122 0489 013 5 | Stainless steel, 1.4122 | 32.2 mm | 35 mm | 50x | |
Hringsplitti utan 35mm ryðfrítt 1.4122Vörunúmer: 0489 013 5Tæknilegar upplýsingar
|
|||||
Hringspl. utan 40mm ryðf.1.4122 0489 014 0 | Stainless steel, 1.4122 | 36.5 mm | 40 mm | 25x | |
Hringspl. utan 40mm ryðf.1.4122Vörunúmer: 0489 014 0Tæknilegar upplýsingar
|
|||||
Hringspl.utan 6mm ryðf.1.4122 0489 016 | Stainless steel, 1.4122 | 5.6 mm | 6 mm | 100x | |
Hringspl.utan 6mm ryðf.1.4122Vörunúmer: 0489 016Tæknilegar upplýsingar
|
|||||
Hringspl.utan 8mm ryðf.1.4122 0489 018 | Stainless steel, 1.4122 | 7.4 mm | 8 mm | 100x | |
Hringspl.utan 8mm ryðf.1.4122Vörunúmer: 0489 018Tæknilegar upplýsingar
|