Mínar síður

Hringsplitti innan

Vörunúmer: 0439 72
  • Tækniupplýsingar
  • Ítarupplýsingar
DIN 472 for drill holes. Standard design made from phosphated and oiled spring steel.
  • Material Spring steel
  • Surface Bare
  • Form J
  • Version Standard design
  • Outer diameter (d1) 76.5 mm
  • Width (b1) 6.4 mm
  • Thickness (s1) 2.5 mm
  • Suitable for groove diameter 75 mm
  • Eye width (a1) 7.8 mm
  • Suitable for holes 72 mm

Vörunafn Material Outer diameter (d1) M. í kassa
Hringsplitti innan 100x4,0 din472 0439 100 Spring steel 105.5 mm 10x
Alternate Text

Hringsplitti innan 100x4,0 din472

Vörunúmer: 0439 100

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    105.5 mm
  • Width (b1)

    8.4 mm
  • Thickness (s1)

    3 mm
  • Suitable for groove diameter

    103.5 mm
  • Eye width (a1)

    9.2 mm
  • Suitable for holes

    100 mm
Hringsplitti innan 12x1 din472 0439 12 Spring steel 13 mm 100x
Alternate Text

Hringsplitti innan 12x1 din472

Vörunúmer: 0439 12

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    13 mm
  • Width (b1)

    1.7 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    12.5 mm
  • Eye width (a1)

    3.4 mm
  • Suitable for holes

    12 mm
Hringsplitti innan 120x4,0 din472 0439 120 Steel 21.5 mm 1x
Alternate Text

Hringsplitti innan 120x4,0 din472

Vörunúmer: 0439 120

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    JV
  • Outer diameter (d1)

    21.5 mm
  • Width (b1)

    2.3 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    21 mm
  • Eye width (a1)

    2.3 mm
  • Suitable for holes

    20 mm
Hringsplitti innan 13x1 din472 0439 13 Spring steel 14.1 mm 100x
Alternate Text

Hringsplitti innan 13x1 din472

Vörunúmer: 0439 13

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    14.1 mm
  • Width (b1)

    1.8 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    13.6 mm
  • Eye width (a1)

    3.6 mm
  • Suitable for holes

    13 mm
Hringsplitti innan 14x1 din472 0439 14 Spring steel 15.1 mm 100x
Alternate Text

Hringsplitti innan 14x1 din472

Vörunúmer: 0439 14

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    15.1 mm
  • Width (b1)

    1.8 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    14.6 mm
  • Eye width (a1)

    3.7 mm
  • Suitable for holes

    14 mm
Hringsplitti innan 15x1 din472 0439 15 Spring steel 16.2 mm 25x
Alternate Text

Hringsplitti innan 15x1 din472

Vörunúmer: 0439 15

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    16.2 mm
  • Width (b1)

    2 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    15.7 mm
  • Eye width (a1)

    3.7 mm
  • Suitable for holes

    15 mm
Hringsplitti innan 16x1 din472 0439 16 Spring steel 17.3 mm 100x
Alternate Text

Hringsplitti innan 16x1 din472

Vörunúmer: 0439 16

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    17.3 mm
  • Width (b1)

    2 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    16.8 mm
  • Eye width (a1)

    3.8 mm
  • Suitable for holes

    16 mm
Hringsplitti innan 17x1 din472 0439 17 Spring steel 18.3 mm 100x
Alternate Text

Hringsplitti innan 17x1 din472

Vörunúmer: 0439 17

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    18.3 mm
  • Width (b1)

    2.1 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    17.8 mm
  • Eye width (a1)

    3.9 mm
  • Suitable for holes

    17 mm
Hringsplitti innan 18x1 din472 0439 18 Spring steel 19.5 mm 100x
Alternate Text

Hringsplitti innan 18x1 din472

Vörunúmer: 0439 18

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    19.5 mm
  • Width (b1)

    2.2 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    19 mm
  • Eye width (a1)

    4.1 mm
  • Suitable for holes

    18 mm
Hringsplitti innan 19x1 din472 0439 19 Spring steel 20.5 mm 100x
Alternate Text

Hringsplitti innan 19x1 din472

Vörunúmer: 0439 19

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    20.5 mm
  • Width (b1)

    2.2 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    20 mm
  • Eye width (a1)

    4.1 mm
  • Suitable for holes

    19 mm
Hringsplitti innan 20x1 din472 0439 20 Spring steel 21.5 mm 100x
Alternate Text

Hringsplitti innan 20x1 din472

Vörunúmer: 0439 20

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    21.5 mm
  • Width (b1)

    2.3 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    21 mm
  • Eye width (a1)

    4.1 mm
  • Suitable for holes

    20 mm
Hringsplitti innan 22x1 din472 0439 22 Spring steel 23.5 mm 25x
Alternate Text

Hringsplitti innan 22x1 din472

Vörunúmer: 0439 22

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    23.5 mm
  • Width (b1)

    2.5 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    23 mm
  • Eye width (a1)

    4.2 mm
  • Suitable for holes

    22 mm
Hringsplitti innan 24x1,2 din472 0439 24 Spring steel 25.9 mm 25x
Alternate Text

Hringsplitti innan 24x1,2 din472

Vörunúmer: 0439 24

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    25.9 mm
  • Width (b1)

    2.6 mm
  • Thickness (s1)

    1.2 mm
  • Suitable for groove diameter

    25.2 mm
  • Eye width (a1)

    4.3 mm
  • Suitable for holes

    24 mm
Hringsplitti innan 25x1,2 din472 0439 25 Spring steel 26.9 mm 100x
Alternate Text

Hringsplitti innan 25x1,2 din472

Vörunúmer: 0439 25

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    26.9 mm
  • Width (b1)

    2.7 mm
  • Thickness (s1)

    1.2 mm
  • Suitable for groove diameter

    26.2 mm
  • Eye width (a1)

    4.5 mm
  • Suitable for holes

    25 mm
Hringsplitti innan 26x1,2 din472 0439 26 Spring steel 27.9 mm 25x
Alternate Text

Hringsplitti innan 26x1,2 din472

Vörunúmer: 0439 26

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    27.9 mm
  • Width (b1)

    2.8 mm
  • Thickness (s1)

    1.2 mm
  • Suitable for groove diameter

    27.2 mm
  • Eye width (a1)

    4.7 mm
  • Suitable for holes

    26 mm
Hringsplitti innan 28x1,2 din472 0439 28 Spring steel 30.1 mm 25x
Alternate Text

Hringsplitti innan 28x1,2 din472

Vörunúmer: 0439 28

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    30.1 mm
  • Width (b1)

    2.9 mm
  • Thickness (s1)

    1.2 mm
  • Suitable for groove diameter

    29.4 mm
  • Eye width (a1)

    4.8 mm
  • Suitable for holes

    28 mm
Hringsplitti innan 30x1,2 din472 0439 30 Spring steel 32.1 mm 25x
Alternate Text

Hringsplitti innan 30x1,2 din472

Vörunúmer: 0439 30

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    32.1 mm
  • Width (b1)

    3 mm
  • Thickness (s1)

    1.2 mm
  • Suitable for groove diameter

    31.4 mm
  • Eye width (a1)

    4.8 mm
  • Suitable for holes

    30 mm
Hringsplitti innan 32x1,2 din472 0439 32 Spring steel 34.4 mm 25x
Alternate Text

Hringsplitti innan 32x1,2 din472

Vörunúmer: 0439 32

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    34.4 mm
  • Width (b1)

    3.2 mm
  • Thickness (s1)

    1.2 mm
  • Suitable for groove diameter

    33.7 mm
  • Eye width (a1)

    5.4 mm
  • Suitable for holes

    32 mm
Hringsplitti innan 35x1,5 din472 0439 35 Spring steel 37.8 mm 25x
Alternate Text

Hringsplitti innan 35x1,5 din472

Vörunúmer: 0439 35

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    37.8 mm
  • Width (b1)

    3.4 mm
  • Thickness (s1)

    1.5 mm
  • Suitable for groove diameter

    37 mm
  • Eye width (a1)

    5.4 mm
  • Suitable for holes

    35 mm
Hringsplitti innan 38x1,5 din472 0439 38 Spring steel 40.8 mm 25x
Alternate Text

Hringsplitti innan 38x1,5 din472

Vörunúmer: 0439 38

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    40.8 mm
  • Width (b1)

    3.7 mm
  • Thickness (s1)

    1.5 mm
  • Suitable for groove diameter

    40 mm
  • Eye width (a1)

    5.5 mm
  • Suitable for holes

    38 mm
Hringsplitti innan 40x1,75 din472 0439 40 Spring steel 43.5 mm 25x
Alternate Text

Hringsplitti innan 40x1,75 din472

Vörunúmer: 0439 40

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    43.5 mm
  • Width (b1)

    3.9 mm
  • Thickness (s1)

    1.75 mm
  • Suitable for groove diameter

    42.5 mm
  • Eye width (a1)

    5.8 mm
  • Suitable for holes

    40 mm
Hringsplitti innan 42x1,75 din472 0439 42 Spring steel 45.5 mm 25x
Alternate Text

Hringsplitti innan 42x1,75 din472

Vörunúmer: 0439 42

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    45.5 mm
  • Width (b1)

    4.1 mm
  • Thickness (s1)

    1.75 mm
  • Suitable for groove diameter

    44.5 mm
  • Eye width (a1)

    5.9 mm
  • Suitable for holes

    42 mm
Hringsplitti innan 46x1,75 din472 0439 46 Spring steel 49.5 mm 25x
Alternate Text

Hringsplitti innan 46x1,75 din472

Vörunúmer: 0439 46

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    49.5 mm
  • Width (b1)

    4.4 mm
  • Thickness (s1)

    1.75 mm
  • Suitable for groove diameter

    48.5 mm
  • Eye width (a1)

    6.3 mm
  • Suitable for holes

    46 mm
Hringsplitti innan 52x2 din472 0439 52 Spring steel 56.2 mm 10x
Alternate Text

Hringsplitti innan 52x2 din472

Vörunúmer: 0439 52

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    56.2 mm
  • Width (b1)

    4.7 mm
  • Thickness (s1)

    2 mm
  • Suitable for groove diameter

    55 mm
  • Eye width (a1)

    6.7 mm
  • Suitable for holes

    52 mm
Hringsplitti innan 54x2 din472 0439 54 Spring steel 58.2 mm 10x
Alternate Text

Hringsplitti innan 54x2 din472

Vörunúmer: 0439 54

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    58.2 mm
  • Width (b1)

    5 mm
  • Thickness (s1)

    2 mm
  • Suitable for groove diameter

    57 mm
  • Eye width (a1)

    6.7 mm
  • Suitable for holes

    54 mm
Hringsplitti innan 55x2 din472 0439 55 Spring steel 59.2 mm 10x
Alternate Text

Hringsplitti innan 55x2 din472

Vörunúmer: 0439 55

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    59.2 mm
  • Width (b1)

    5 mm
  • Thickness (s1)

    2 mm
  • Suitable for groove diameter

    58 mm
  • Eye width (a1)

    6.8 mm
  • Suitable for holes

    55 mm
Hringsplitti innan 60x2 din472 0439 60 Spring steel 64.2 mm 10x
Alternate Text

Hringsplitti innan 60x2 din472

Vörunúmer: 0439 60

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    64.2 mm
  • Width (b1)

    5.4 mm
  • Thickness (s1)

    2 mm
  • Suitable for groove diameter

    63 mm
  • Eye width (a1)

    7.3 mm
  • Suitable for holes

    60 mm
Hringsplitti innan 68x2,5 din472 0439 68 Spring steel 72.5 mm 10x
Alternate Text

Hringsplitti innan 68x2,5 din472

Vörunúmer: 0439 68

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    72.5 mm
  • Width (b1)

    6.1 mm
  • Thickness (s1)

    2.5 mm
  • Suitable for groove diameter

    71 mm
  • Eye width (a1)

    7.8 mm
  • Suitable for holes

    68 mm
Hringspl. innan 72x2,5 din472 0439 72 Spring steel 76.5 mm 10x
Alternate Text

Hringspl. innan 72x2,5 din472

Vörunúmer: 0439 72

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    76.5 mm
  • Width (b1)

    6.4 mm
  • Thickness (s1)

    2.5 mm
  • Suitable for groove diameter

    75 mm
  • Eye width (a1)

    7.8 mm
  • Suitable for holes

    72 mm
Hringsplitti innan 75x2,5 din472 0439 75 Spring steel 79.5 mm 10x
Alternate Text

Hringsplitti innan 75x2,5 din472

Vörunúmer: 0439 75

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    79.5 mm
  • Width (b1)

    6.6 mm
  • Thickness (s1)

    2.5 mm
  • Suitable for groove diameter

    78 mm
  • Eye width (a1)

    7.8 mm
  • Suitable for holes

    75 mm
Hringspl. innan 80x2,5 din472 0439 80 Spring steel 85.5 mm 10x
Alternate Text

Hringspl. innan 80x2,5 din472

Vörunúmer: 0439 80

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    85.5 mm
  • Width (b1)

    7 mm
  • Thickness (s1)

    2.5 mm
  • Suitable for groove diameter

    83.5 mm
  • Eye width (a1)

    8.5 mm
  • Suitable for holes

    80 mm
Hringsplitti innan 9x0.8 din472 0439 9 Spring steel 9.8 mm 100x
Alternate Text

Hringsplitti innan 9x0.8 din472

Vörunúmer: 0439 9

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    9.8 mm
  • Width (b1)

    1.3 mm
  • Thickness (s1)

    0.8 mm
  • Suitable for groove diameter

    9.4 mm
  • Eye width (a1)

    2.5 mm
  • Suitable for holes

    9 mm
Hringsplitti innan 90x3 din472 0439 90 Spring steel 95.5 mm 10x
Alternate Text

Hringsplitti innan 90x3 din472

Vörunúmer: 0439 90

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    95.5 mm
  • Width (b1)

    7.6 mm
  • Thickness (s1)

    3 mm
  • Suitable for groove diameter

    93.5 mm
  • Eye width (a1)

    8.6 mm
  • Suitable for holes

    90 mm
Hringsplitti innan 95x3 din472 0439 95 Spring steel 100.5 mm 1x
Alternate Text

Hringsplitti innan 95x3 din472

Vörunúmer: 0439 95

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Bare
  • Form

    J
  • Version

    Standard design
  • Outer diameter (d1)

    100.5 mm
  • Width (b1)

    8.1 mm
  • Thickness (s1)

    3 mm
  • Suitable for groove diameter

    98.5 mm
  • Eye width (a1)

    8.8 mm
  • Suitable for holes

    95 mm
Hringspl.innan 10x1,0 mm ryðf.1.4122 0489 021 0 Stainless steel, 1.4122 10.8 mm 100x
Alternate Text

Hringspl.innan 10x1,0 mm ryðf.1.4122

Vörunúmer: 0489 021 0

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter (d1)

    10.8 mm
  • Width (b1)

    1.4 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    10.4 mm
  • Eye width (a1)

    3.2 mm
  • Suitable for holes

    10 mm
Hringspltti innan 11x1,0 mm ryðf.1.4122 0489 021 1 Stainless steel, 1.4122 11.8 mm 100x
Alternate Text

Hringspltti innan 11x1,0 mm ryðf.1.4122

Vörunúmer: 0489 021 1

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter (d1)

    11.8 mm
  • Width (b1)

    1.5 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    11.4 mm
  • Eye width (a1)

    3.3 mm
  • Suitable for holes

    11 mm
Hringspl.innan 12x1,0 mm ryðf.1.4122 0489 021 2 Stainless steel, 1.4122 13 mm 100x
Alternate Text

Hringspl.innan 12x1,0 mm ryðf.1.4122

Vörunúmer: 0489 021 2

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter (d1)

    13 mm
  • Width (b1)

    1.7 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    12.5 mm
  • Eye width (a1)

    3.4 mm
  • Suitable for holes

    12 mm
Hringspl.innan 13x1,0 mm ryðf.1.4122 0489 021 3 Stainless steel, 1.4122 14.1 mm 100x
Alternate Text

Hringspl.innan 13x1,0 mm ryðf.1.4122

Vörunúmer: 0489 021 3

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter (d1)

    14.1 mm
  • Width (b1)

    1.8 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    13.6 mm
  • Eye width (a1)

    3.6 mm
  • Suitable for holes

    13 mm
Hringspl.innan 14x1,0 mm ryðf.1.4122 0489 021 4 Stainless steel, 1.4122 15.1 mm 100x
Alternate Text

Hringspl.innan 14x1,0 mm ryðf.1.4122

Vörunúmer: 0489 021 4

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter (d1)

    15.1 mm
  • Width (b1)

    1.8 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    14.6 mm
  • Eye width (a1)

    3.7 mm
  • Suitable for holes

    14 mm
Hringsplitti innan 15x1,0 mm ryðf.1.4122 0489 021 5 Stainless steel, 1.4122 16.2 mm 100x
Alternate Text

Hringsplitti innan 15x1,0 mm ryðf.1.4122

Vörunúmer: 0489 021 5

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter (d1)

    16.2 mm
  • Width (b1)

    2 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    15.7 mm
  • Eye width (a1)

    3.7 mm
  • Suitable for holes

    15 mm
Hringsplitti innan 17x1,0 mm ryðf.1.4122 0489 021 7 Stainless steel, 1.4122 18.3 mm 100x
Alternate Text

Hringsplitti innan 17x1,0 mm ryðf.1.4122

Vörunúmer: 0489 021 7

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter (d1)

    18.3 mm
  • Width (b1)

    2.1 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    17.8 mm
  • Eye width (a1)

    3.9 mm
  • Suitable for holes

    17 mm
Hringspl.innan 18x1,0 mm ryðf.1.4122 0489 021 8 Stainless steel, 1.4122 19.5 mm 100x
Alternate Text

Hringspl.innan 18x1,0 mm ryðf.1.4122

Vörunúmer: 0489 021 8

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter (d1)

    19.5 mm
  • Width (b1)

    2.2 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    19 mm
  • Eye width (a1)

    4.1 mm
  • Suitable for holes

    18 mm
Hringspl.innan 19x1,0 mm ryðf.1.4122 0489 021 9 Stainless steel, 1.4122 20.5 mm 100x
Alternate Text

Hringspl.innan 19x1,0 mm ryðf.1.4122

Vörunúmer: 0489 021 9

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter (d1)

    20.5 mm
  • Width (b1)

    2.2 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    20 mm
  • Eye width (a1)

    4.1 mm
  • Suitable for holes

    19 mm
Hringspl. innan 20mm ryðf.1.4122 0489 022 0 Stainless steel, 1.4122 21.5 mm 100x
Alternate Text

Hringspl. innan 20mm ryðf.1.4122

Vörunúmer: 0489 022 0

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter (d1)

    21.5 mm
  • Width (b1)

    2.3 mm
  • Thickness (s1)

    1 mm
  • Suitable for groove diameter

    21 mm
  • Eye width (a1)

    4.1 mm
  • Suitable for holes

    20 mm
Hringspl. innan 22mm ryðf.1.4122 0489 022 2 Stainless steel, 1.4122 50x
Alternate Text

Hringspl. innan 22mm ryðf.1.4122

Vörunúmer: 0489 022 2

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter

    23.5 mm
  • Thickness

    1 mm
  • Suitable for groove diameter

    23 mm
  • Eye width (a1)

    4.2 mm
  • Suitable for holes

    22 mm
  • Width

    2.5 mm
Hringsplitti innan 24x1,2 mm ryðf.1.4122 0489 022 4 Stainless steel, 1.4122 50x
Alternate Text

Hringsplitti innan 24x1,2 mm ryðf.1.4122

Vörunúmer: 0489 022 4

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter

    25.9 mm
  • Thickness

    1.2 mm
  • Suitable for groove diameter

    25.2 mm
  • Eye width (a1)

    4.3 mm
  • Suitable for holes

    24 mm
  • Width

    2.6 mm
Hringspl. innan 25mm ryðf.1.4122 0489 022 5 Stainless steel, 1.4122 50x
Alternate Text

Hringspl. innan 25mm ryðf.1.4122

Vörunúmer: 0489 022 5

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter

    26.9 mm
  • Thickness

    1.2 mm
  • Suitable for groove diameter

    26.2 mm
  • Eye width (a1)

    4.5 mm
  • Suitable for holes

    25 mm
  • Width

    2.7 mm
Hringspl. innan 26mm ryðf.1.4122 0489 022 6 Stainless steel, 1.4122 50x
Alternate Text

Hringspl. innan 26mm ryðf.1.4122

Vörunúmer: 0489 022 6

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter

    27.9 mm
  • Thickness

    1.2 mm
  • Suitable for groove diameter

    27.2 mm
  • Eye width (a1)

    4.7 mm
  • Suitable for holes

    26 mm
  • Width

    2.8 mm
Hringspl.innan 28x1,2 mm ryðf.1.4122 0489 022 8 Stainless steel, 1.4122 30.1 mm 50x
Alternate Text

Hringspl.innan 28x1,2 mm ryðf.1.4122

Vörunúmer: 0489 022 8

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Plain
  • Version

    Standard design
  • Outer diameter (d1)

    30.1 mm
  • Width (b1)

    2.9 mm
  • Thickness (s1)

    1.2 mm
  • Suitable for groove diameter

    29.4 mm
  • Eye width (a1)

    4.8 mm
  • Suitable for holes

    28 mm
Hringspl. innan 30mm ryðf.1.4122 0489 023 0 Stainless steel, 1.4122 50x
Alternate Text

Hringspl. innan 30mm ryðf.1.4122

Vörunúmer: 0489 023 0

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter

    32.1 mm
  • Thickness

    1.2 mm
  • Suitable for groove diameter

    31.4 mm
  • Eye width (a1)

    4.8 mm
  • Suitable for holes

    30 mm
  • Width

    3 mm
Hringspl. innan 32mm ryðf.1.4122 0489 023 2 Stainless steel, 1.4122 50x
Alternate Text

Hringspl. innan 32mm ryðf.1.4122

Vörunúmer: 0489 023 2

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter

    34.4 mm
  • Thickness

    1.5 mm
  • Suitable for groove diameter

    33.7 mm
  • Eye width (a1)

    5.4 mm
  • Suitable for holes

    32 mm
  • Width

    3.2 mm
Hringspl. innan 35mm ryðf.1.4122 0489 023 5 Stainless steel, 1.4122 37.8 mm 50x
Alternate Text

Hringspl. innan 35mm ryðf.1.4122

Vörunúmer: 0489 023 5

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter (d1)

    37.8 mm
  • Width (b1)

    3.4 mm
  • Thickness (s1)

    1.5 mm
  • Suitable for groove diameter

    37 mm
  • Eye width (a1)

    5.4 mm
  • Suitable for holes

    35 mm
Hringspl. innan 40mm ryðf.1.4122 0489 024 0 Stainless steel, 1.4122 43.5 mm 25x
Alternate Text

Hringspl. innan 40mm ryðf.1.4122

Vörunúmer: 0489 024 0

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter (d1)

    43.5 mm
  • Width (b1)

    3.9 mm
  • Thickness (s1)

    1.75 mm
  • Suitable for groove diameter

    42.5 mm
  • Eye width (a1)

    5.8 mm
  • Suitable for holes

    40 mm
Hringspl. innan 42mm ryðf.1.4122 0489 024 2 Stainless steel, 1.4122 45.5 mm 25x
Alternate Text

Hringspl. innan 42mm ryðf.1.4122

Vörunúmer: 0489 024 2

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter (d1)

    45.5 mm
  • Width (b1)

    4.1 mm
  • Thickness (s1)

    1.75 mm
  • Suitable for groove diameter

    44.5 mm
  • Eye width (a1)

    5.9 mm
  • Suitable for holes

    42 mm
Hringspl. inna 47mm ryðf.1.4122 0489 024 7 Stainless steel, 1.4122 50.5 mm 25x
Alternate Text

Hringspl. inna 47mm ryðf.1.4122

Vörunúmer: 0489 024 7

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter (d1)

    50.5 mm
  • Width (b1)

    4.4 mm
  • Thickness (s1)

    1.75 mm
  • Suitable for groove diameter

    49.5 mm
  • Eye width (a1)

    6.4 mm
  • Suitable for holes

    47 mm
Hringspl. innan 52mm ryðf.1.4122 0489 025 2 Stainless steel, 1.4122 25x
Alternate Text

Hringspl. innan 52mm ryðf.1.4122

Vörunúmer: 0489 025 2

Tæknilegar upplýsingar

  • Material

    Stainless steel, 1.4122
  • Surface

    Bare
  • Version

    Standard design
  • Outer diameter

    56.2 mm
  • Thickness

    2 mm
  • Suitable for groove diameter

    55 mm
  • Eye width (a1)

    6.7 mm
  • Suitable for holes

    52 mm
  • Width

    4.7 mm