E splitti
- Tækniupplýsingar
- Ítarupplýsingar
- Material Steel
- Surface Bare
- Form RA
- DIN 6799
- RoHS-compliant Yes
- Internal diameter (d1) 6.52 mm
- Outer diameter (d2) 16.3 mm
- Thickness (s1) 1 mm
- Suitable for min./max. shafts 9-12 mm
- Suitable for groove diameter 9 mm
Vörunafn | Material | Internal diameter (d1) | Outer diameter (d2) | M. í kassa | |
---|---|---|---|---|---|
A2 e-splitti 10mm din6799 0431 011 0 | Stainless steel, 1.4122 | 8.32 mm | 20.4 mm | 1x | |
A2 e-splitti 10mm din6799Vörunúmer: 0431 011 0Tæknilegar upplýsingar
|
|||||
A-2 e-splitti 12din 6799 0431 011 2 | Stainless steel, 1.4122 | 10.45 mm | 23.4 mm | 100x | |
A-2 e-splitti 12din 6799Vörunúmer: 0431 011 2Tæknilegar upplýsingar
|
|||||
A-2 e-splitti 5mm din6799 0431 015 | Stainless steel, 1.4122 | 4.11 mm | 11.3 mm | 500x | |
A-2 e-splitti 5mm din6799Vörunúmer: 0431 015Tæknilegar upplýsingar
|
|||||
A-2 e-splitti 6mm din6799 0431 016 | Stainless steel, 1.4122 | 5.26 mm | 12.3 mm | 500x | |
A-2 e-splitti 6mm din6799Vörunúmer: 0431 016Tæknilegar upplýsingar
|
|||||
A-2 e-splitti 7mm din6799 0431 017 | Stainless steel, 1.4122 | 5.84 mm | 14.3 mm | 200x | |
A-2 e-splitti 7mm din6799Vörunúmer: 0431 017Tæknilegar upplýsingar
|
|||||
A2 e-splitti 8mm din6799 0431 018 | Stainless steel, 1.4122 | 6.52 mm | 16.3 mm | 200x | |
A2 e-splitti 8mm din6799Vörunúmer: 0431 018Tæknilegar upplýsingar
|
|||||
A2 e-splitti 9mm din6799 0431 019 | Stainless steel, 1.4122 | 7.63 mm | 18.8 mm | 100x | |
A2 e-splitti 9mm din6799Vörunúmer: 0431 019Tæknilegar upplýsingar
|
|||||
E-splitti 10,0mm 0490 100 | Steel | 8.32 mm | 20.4 mm | 50x | |
E-splitti 10,0mmVörunúmer: 0490 100Tæknilegar upplýsingar
|
|||||
E-splitti 12,0mm 0490 120 | Steel | 10.45 mm | 23.4 mm | 25x | |
E-splitti 12,0mmVörunúmer: 0490 120Tæknilegar upplýsingar
|
|||||
E-splitti 15,0mm 0490 150 | Steel | 12.61 mm | 29.4 mm | 50x | |
E-splitti 15,0mmVörunúmer: 0490 150Tæknilegar upplýsingar
|
|||||
E-splitti 19,0mm 0490 190 | Steel | 15.92 mm | 37.6 mm | 50x | |
E-splitti 19,0mmVörunúmer: 0490 190Tæknilegar upplýsingar
|
|||||
E-splitti 2,3mm 0490 23 | Steel | 1.94 mm | 6.3 mm | 100x | |
E-splitti 2,3mmVörunúmer: 0490 23Tæknilegar upplýsingar
|
|||||
E-splitti 3,2mm 0490 32 | Steel | 2.7 mm | 7.3 mm | 100x | |
E-splitti 3,2mmVörunúmer: 0490 32Tæknilegar upplýsingar
|
|||||
E-splitti 4,0mm 0490 40 | Steel | 3.34 mm | 9.3 mm | 100x | |
E-splitti 4,0mmVörunúmer: 0490 40Tæknilegar upplýsingar
|
|||||
E-splitti 5,0mm 0490 50 | Steel | 4.11 mm | 11.3 mm | 100x | |
E-splitti 5,0mmVörunúmer: 0490 50Tæknilegar upplýsingar
|
|||||
E-splitti 6,0mm 0490 60 | Steel | 5.26 mm | 12.3 mm | 100x | |
E-splitti 6,0mmVörunúmer: 0490 60Tæknilegar upplýsingar
|
|||||
E-splitti 7,0mm 0490 70 | Steel | 5.84 mm | 14.3 mm | 100x | |
E-splitti 7,0mmVörunúmer: 0490 70Tæknilegar upplýsingar
|
|||||
E-splitti 8,0mm 0490 80 | Steel | 6.52 mm | 16.3 mm | 100x | |
E-splitti 8,0mmVörunúmer: 0490 80Tæknilegar upplýsingar
|
|||||
E-splitti 9,0mm 0490 90 | Steel | 7.63 mm | 18.8 mm | 100x | |
E-splitti 9,0mmVörunúmer: 0490 90Tæknilegar upplýsingar
|
|||||
E-splitti 16mm m/uppá broti 0492 16 | Steel | 11 mm | 22.6 mm | 25x | |
E-splitti 16mm m/uppá brotiVörunúmer: 0492 16Tæknilegar upplýsingar
|