Smurkoppur H2 45°
- Tækniupplýsingar
- Material Stainless steel A2, 1.4305
- Surface Bare
- Form Hexagonal
- Length (l1) 11.5 mm
- Norms DIN 71412
- RoHS-compliant Yes
- Thread type x nominal diameter x pitch (d1) R1/8
- Product weight (per item) 6 g
- Height (h1) 25 mm
- Width across flats (s1) 11 mm
- Thread length (metric thread) (lg) 5.5 mm
Vörunafn | Material | Thread type x nominal diameter x pitch (d1) | M. í kassa | |
---|---|---|---|---|
Smurkoppur h2 m6 x 1 0986 50 | Steel | M6 x 1 | 25x | |
Smurkoppur h2 m6 x 1Vörunúmer: 0986 50Tæknilegar upplýsingar
|
||||
Smurkoppur h2 m8 x 1 0986 51 | Steel | M8 x 1 | 25x | |
Smurkoppur h2 m8 x 1Vörunúmer: 0986 51Tæknilegar upplýsingar
|
||||
Smurkoppur h2 m10 x 1 0986 52 | Steel | M10 x 1 | 25x | |
Smurkoppur h2 m10 x 1Vörunúmer: 0986 52Tæknilegar upplýsingar
|
||||
Smurkoppur h2 r 1/8 0986 53 | Steel | R1/8 | 25x | |
Smurkoppur h2 r 1/8Vörunúmer: 0986 53Tæknilegar upplýsingar
|
||||
Smurkoppur h2 r 1/4 0986 54 | Steel | R1/4 | 200x | |
Smurkoppur h2 r 1/4Vörunúmer: 0986 54Tæknilegar upplýsingar
|
||||
Smurkoppur h2 r1/4 45° a2 0986 90 14 | Stainless steel A2, 1.4305 | R1/4 | 100x | |
Smurkoppur h2 r1/4 45° a2Vörunúmer: 0986 90 14Tæknilegar upplýsingar
|
||||
Smurkoppur h2 r1/8 45° a2 0986 90 18 | Stainless steel A2, 1.4305 | R1/8 | 100x | |
Smurkoppur h2 r1/8 45° a2Vörunúmer: 0986 90 18Tæknilegar upplýsingar
|
||||
Smurkoppur h2 m6x1 45° a2 0986 90 61 | Stainless steel A2, 1.4305 | M6 x 1 | 100x | |
Smurkoppur h2 m6x1 45° a2Vörunúmer: 0986 90 61Tæknilegar upplýsingar
|
||||
Smurkoppur h2 m8x1 45° a2 0986 90 81 | Stainless steel A2, 1.4305 | M8 x 1 | 100x | |
Smurkoppur h2 m8x1 45° a2Vörunúmer: 0986 90 81Tæknilegar upplýsingar
|