Smurkoppur flatur
Vörunúmer: 0986 76 101
DIN: 3404
- Tækniupplýsingar
- Material Steel
- Surface Galvanised
- RoHS-compliant Yes
- Pitch 1 mm
- Width across flats 17 mm
- Thread length 6 mm
- Length 17 mm
- Thread type x nominal diameter M10
Vörunafn | Material | M. í kassa | |
---|---|---|---|
Smurkoppur flatur m1 m10 x 1 0986 76 101 | Steel | 100x | |
Smurkoppur flatur m1 m10 x 1Vörunúmer: 0986 76 101Tæknilegar upplýsingar
|
|||
Smurkoppur flatur m1 m8 x 1 0986 76 81 | Steel | 100x | |
Smurkoppur flatur m1 m8 x 1Vörunúmer: 0986 76 81Tæknilegar upplýsingar
|