Tréskrúfa tvíg.
Vörunúmer: 0190 403 530
- Tækniupplýsingar
- Material Hardened steel
- Colour Silver
- Surface Zinc plated
- Internal drive RW20
- Head type Countersunk milling pocket head
- RoHS-compliant Yes
- Thread type Wood screw thread
- Thread format Coarse thread
- Thread design Partial thread with underhead thread
- Head details Milling pockets
-
Area of application
Furniture
Press glueing
Board doubling
Body
Casing
Interior fitting
Timber construction
Dowel - Shape of tip Tip with hilltop milling cutter
- Core diameter 2.1 mm
- Angle of the tip 34 Degree
-
Suitable for use in the following materials
Wood
Derived timber product
Softwood
Board ply wood (BSP)
Hardwood
LVL
3 layer board - Approval ETA-11/0190
- Screw requiring approval Yes
- Min./max. screw-in angle 0 - 90 Degree
-
Suitable machines
Wurth ABS 12-E
Wurth BS 12-A Power
Wurth BS 14-A Combi - Thread length 15 mm
- Nominal diameter 2 4 mm
- Core diameter of head thread 2.5 mm
- Head height 2.3 mm
- Length 30 mm
- Nominal diameter 3.5 mm
- Shaft length 4 mm
- Head diameter 7 mm
Vörunafn | Material | Internal drive | M. í kassa | |
---|---|---|---|---|
Tréskrúfa tvíg. assy®4 p 3,5x30 rw20 0190 403 530 | Hardened steel | RW20 | 1,000x | |
Tréskrúfa tvíg. assy®4 p 3,5x30 rw20Vörunúmer: 0190 403 530Tæknilegar upplýsingar
|