Tréskrúfa fyrir tappa
Vörunúmer: 0162 645 050
- Tækniupplýsingar
- Material Hardened steel
- Surface Galvanised
- Internal drive RW20
- Head type Countersunk head
- RoHS-compliant Yes
- Thread type Wood screw thread
- Thread format Double thread
- Thread design Partial thread
- Head details Milling pockets
-
Area of application
Furniture
Body - Shape of tip Tip with ring thread
- Nominal diameter (d) 4.5 mm
- Length (l) 50 mm
- Head diameter (dh) 8.65 mm
- Head height (k) 2.45 mm
- Thread length (lg) 28 mm
- Core diameter 2.7 mm
- Angle of the tip 20 Degree
-
Suitable for use in the following materials
Board ply wood
Wood
Derived timber product
Hardwood
LVL
Softwood - Approval ETA-11/0190
- Screw requiring approval Yes
- Head access hole Yes
- Head access hole diameter 2.5 mm
- Min./max. screw-in angle 0-90 Degree
Vörunafn | Material | Internal drive | Nominal diameter (d) | Length (l) | M. í kassa | |
---|---|---|---|---|---|---|
Tréskrúfa assy®4 f.tappa 4,5x30 rw20 0162 645 030 | Hardened steel | RW20 | 4.5 mm | 30 mm | 500x | |
Tréskrúfa assy®4 f.tappa 4,5x30 rw20Vörunúmer: 0162 645 030Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 f.tappa 4,5x35 rw20 0162 645 035 | Hardened steel | RW20 | 4.5 mm | 35 mm | 500x | |
Tréskrúfa assy®4 f.tappa 4,5x35 rw20Vörunúmer: 0162 645 035Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 f.tappa 4,5x45 rw20 0162 645 045 | Hardened steel | AW20 | 4.5 mm | 45 mm | 500x | |
Tréskrúfa assy®4 f.tappa 4,5x45 rw20Vörunúmer: 0162 645 045Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 f.tappa 4,5x50 rw20 0162 645 050 | Hardened steel | RW20 | 4.5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 f.tappa 4,5x50 rw20Vörunúmer: 0162 645 050Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® f.tappa 4,5x60 aw20 0162 645 060 | Hardened steel | RW20 | 4.5 mm | 60 mm | 250x | |
Tréskrúfa assy® f.tappa 4,5x60 aw20Vörunúmer: 0162 645 060Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 f.tappa 4,5x70 rw20 0162 645 070 | Hardened steel | RW20 | 4.5 mm | 70 mm | 200x | |
Tréskrúfa assy®4 f.tappa 4,5x70 rw20Vörunúmer: 0162 645 070Tæknilegar upplýsingar
|