Tréskrúfa með pönnuhaus
- Tækniupplýsingar
- Ítarupplýsingar
A2 stainless steel, full thread, pan head, AW drive
Joins wood instead of splitting it
Asymmetrical thread – greater single-start thread, higher tensile strength
- Low screw-in torque
- High over-turning force
- Faster screwing than conventional particle board screws
- Double thread: 3.0–4.5 mm
- Coarse thread: 5.0–12.0 mm
AW drive — more power
- Optimal force transmission
- Excellent fit
- Rapid finding
- Screw settles securely
- Virtually no unscrewing of bit
- No wobbling
- No damage to surface coating of screw
- Only 5 bit sizes for diameters 3.0 to 12.0 mm
Ring thread — less tendency of the wood to split, very few blow-outs
- Low splitting forces, in particular when screwing close to edges
- Reduction of screw-in torque
- Punch effect of ring thread largely prevents blow-outs
- Ring thread: 3.0–4.5 mm
- Mating thread: 5.0–12.0 mm
Material:
Corrosion-resistant, austenitic stainless steel (1.4301; 1.4567)
Pre-drilling to core diameter on solid hard woods
ASSY 3.0 A2 have limited resistance to acid and are unsuitable for chloride gas-containing atmospheres
Use Würth timber construction software to measure ASSY screws 5 mm or more in diameter. To attach metals to wood, bradawl a precise cutout in the metal tab.
ASSY 3.0 particle board screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. We therefore recommend using only screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic anchors, e.g. Würth ASSY D, prefix number 0151 (countersunk head), 0153 (pan head)
Please consult the ISER table (information point: stainless steel, stainless steels for different environmental conditions www.edelstahl-rostfrei.de, data sheet 828) for information on the areas of application of the various stainless steels. Rustproof stainless steels (e.g. material no. 1.4016) are recommended there for use in atmospheric processes only for use in a rural environment, and here as well only with great restrictions. We therefore recommend only using austenitic stainless steels for outdoor applications, taking the environmental conditions into account. Stainless steel A4 is especially suitable for use in an industrial atmosphere and for use near the sea.
ETA-11/0190
When using these screws, please follow ETA-11/0190 specifications.
- Material Stainless steel A2
- Surface Bare
- Internal drive AW20
- Head type Pan head
- RoHS-compliant Yes
- Thread type Wood screw thread
- Thread format Single thread
- Thread design Full thread
-
Area of application
Façades
Terrace
Fence
Structural woodwork
Wet areas
Balcony
Board walk
Play equipment
Metal plate, wood
Outdoors - Shape of tip Tip with ring thread
- Nominal diameter (d) 4 mm
- Length (l) 50 mm
- Head diameter (dh) 7.9 mm
- Head height (k) 2.8 mm
- Thread length (lg) 47 mm
- Core diameter 2.5 mm
- Angle of the tip 30 Degree
- Max. screw-in angle 90 Degree
- Min. screw-in angle 0 Degree
- Product weight (per item) 3.270 g
-
Suitable for use in the following materials
Board ply wood
Wood
Derived timber product
Hardwood
LVL
Softwood - Approval ETA-11/0190
Vörunafn | Material | Internal drive | Nominal diameter (d) | Length (l) | M. í kassa | |
---|---|---|---|---|---|---|
Tréskrúfa assy®4 panhead 3x12 rw10 0153 730 012 | Hardened steel | RW10 | 3 mm | 12 mm | 1,000x | |
Tréskrúfa assy®4 panhead 3x12 rw10Vörunúmer: 0153 730 012Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 3x16 rw10 0153 730 016 | Hardened steel | RW10 | 3 mm | 16 mm | 1,000x | |
Tréskrúfa assy®4 panhead 3x16 rw10Vörunúmer: 0153 730 016Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 3x20 rw10 0153 730 020 | Hardened steel | AW10 | 3 mm | 20 mm | 1,000x | |
Tréskrúfa assy®4 panhead 3x20 rw10Vörunúmer: 0153 730 020Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 3x25 rw10 0153 730 025 | Hardened steel | RW10 | 3 mm | 25 mm | 1,000x | |
Tréskrúfa assy®4 panhead 3x25 rw10Vörunúmer: 0153 730 025Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 3x30 rw10 0153 730 030 | Hardened steel | RW10 | 3 mm | 30 mm | 1,000x | |
Tréskrúfa assy®4 panhead 3x30 rw10Vörunúmer: 0153 730 030Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 3,5x12 rw20 0153 735 012 | Hardened steel | RW20 | 3.5 mm | 12 mm | 1,000x | |
Tréskrúfa assy®4 panhead 3,5x12 rw20Vörunúmer: 0153 735 012Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 3,5x16 rw20 0153 735 016 | Hardened steel | RW20 | 3.5 mm | 16 mm | 1,000x | |
Tréskrúfa assy®4 panhead 3,5x16 rw20Vörunúmer: 0153 735 016Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 3,5x20 rw20 0153 735 020 | Hardened steel | RW20 | 3.5 mm | 20 mm | 1,000x | |
Tréskrúfa assy®4 panhead 3,5x20 rw20Vörunúmer: 0153 735 020Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 3,5x25 rw20 0153 735 025 | Hardened steel | RW20 | 3.5 mm | 25 mm | 1,000x | |
Tréskrúfa assy®4 panhead 3,5x25 rw20Vörunúmer: 0153 735 025Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 3,5x30 rw20 0153 735 030 | Hardened steel | RW20 | 3.5 mm | 30 mm | 1,000x | |
Tréskrúfa assy®4 panhead 3,5x30 rw20Vörunúmer: 0153 735 030Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 3,5x35 rw20 0153 735 035 | Hardened steel | RW20 | 3.5 mm | 35 mm | 1,000x | |
Tréskrúfa assy®4 panhead 3,5x35 rw20Vörunúmer: 0153 735 035Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 3,5x40 rw20 0153 735 040 | Hardened steel | RW20 | 3.5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 panhead 3,5x40 rw20Vörunúmer: 0153 735 040Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4x12 rw20 0153 740 012 | Hardened steel | RW20 | 4 mm | 12 mm | 1,000x | |
Tréskrúfa assy®4 panhead 4x12 rw20Vörunúmer: 0153 740 012Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4x15 rw20 0153 740 015 | Hardened steel | RW20 | 4 mm | 15 mm | 1,000x | |
Tréskrúfa assy®4 panhead 4x15 rw20Vörunúmer: 0153 740 015Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4x16 rw20 0153 740 016 | Hardened steel | RW20 | 4 mm | 16 mm | 1,000x | |
Tréskrúfa assy®4 panhead 4x16 rw20Vörunúmer: 0153 740 016Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4x20 rw20 0153 740 020 | Hardened steel | AW20 | 4 mm | 20 mm | 1,000x | |
Tréskrúfa assy®4 panhead 4x20 rw20Vörunúmer: 0153 740 020Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4x25 rw20 0153 740 025 | Hardened steel | RW20 | 4 mm | 25 mm | 1,000x | |
Tréskrúfa assy®4 panhead 4x25 rw20Vörunúmer: 0153 740 025Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4x30 rw20 0153 740 030 | Hardened steel | RW20 | 4 mm | 30 mm | 500x | |
Tréskrúfa assy®4 panhead 4x30 rw20Vörunúmer: 0153 740 030Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4x35 rw20 0153 740 035 | Hardened steel | RW20 | 4 mm | 35 mm | 500x | |
Tréskrúfa assy®4 panhead 4x35 rw20Vörunúmer: 0153 740 035Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4x40 rw20 0153 740 040 | Hardened steel | RW20 | 4 mm | 40 mm | 500x | |
Tréskrúfa assy®4 panhead 4x40 rw20Vörunúmer: 0153 740 040Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4x45 rw20 0153 740 045 | Hardened steel | RW20 | 4 mm | 45 mm | 500x | |
Tréskrúfa assy®4 panhead 4x45 rw20Vörunúmer: 0153 740 045Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4x50 rw20 0153 740 050 | Hardened steel | RW20 | 4 mm | 50 mm | 500x | |
Tréskrúfa assy®4 panhead 4x50 rw20Vörunúmer: 0153 740 050Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4,5x16 rw20 0153 745 015 | Hardened steel | RW20 | 4.5 mm | 15 mm | 500x | |
Tréskrúfa assy®4 panhead 4,5x16 rw20Vörunúmer: 0153 745 015Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4,5x20 rw20 0153 745 020 | Hardened steel | RW20 | 4.5 mm | 20 mm | 500x | |
Tréskrúfa assy®4 panhead 4,5x20 rw20Vörunúmer: 0153 745 020Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4,5x25 rw20 0153 745 025 | Hardened steel | RW20 | 4.5 mm | 25 mm | 500x | |
Tréskrúfa assy®4 panhead 4,5x25 rw20Vörunúmer: 0153 745 025Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4,5x30 rw20 0153 745 030 | Hardened steel | RW20 | 4.5 mm | 30 mm | 500x | |
Tréskrúfa assy®4 panhead 4,5x30 rw20Vörunúmer: 0153 745 030Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4,5x35 rw20 0153 745 035 | Hardened steel | RW20 | 4.5 mm | 35 mm | 500x | |
Tréskrúfa assy®4 panhead 4,5x35 rw20Vörunúmer: 0153 745 035Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4,5x40 rw20 0153 745 040 | Hardened steel | RW20 | 4.5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 panhead 4,5x40 rw20Vörunúmer: 0153 745 040Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4,5x45 rw20 0153 745 045 | Hardened steel | RW20 | 4.5 mm | 45 mm | 500x | |
Tréskrúfa assy®4 panhead 4,5x45 rw20Vörunúmer: 0153 745 045Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4,5x50 rw20 0153 745 050 | Hardened steel | RW20 | 4.5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 panhead 4,5x50 rw20Vörunúmer: 0153 745 050Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4,5x60 rw20 0153 745 060 | Hardened steel | RW20 | 4.5 mm | 60 mm | 250x | |
Tréskrúfa assy®4 panhead 4,5x60 rw20Vörunúmer: 0153 745 060Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 4,5x70 rw20 0153 745 070 | Hardened steel | RW20 | 4.5 mm | 70 mm | 200x | |
Tréskrúfa assy®4 panhead 4,5x70 rw20Vörunúmer: 0153 745 070Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 5x16 rw20 0153 750 016 | Hardened steel | RW20 | 5 mm | 16 mm | 500x | |
Tréskrúfa assy®4 panhead 5x16 rw20Vörunúmer: 0153 750 016Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 5x20 rw20 0153 750 020 | Hardened steel | RW20 | 5 mm | 20 mm | 500x | |
Tréskrúfa assy®4 panhead 5x20 rw20Vörunúmer: 0153 750 020Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 5x25 rw20 0153 750 025 | Hardened steel | RW20 | 5 mm | 25 mm | 500x | |
Tréskrúfa assy®4 panhead 5x25 rw20Vörunúmer: 0153 750 025Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 5x30 rw20 0153 750 030 | Hardened steel | RW20 | 5 mm | 30 mm | 500x | |
Tréskrúfa assy®4 panhead 5x30 rw20Vörunúmer: 0153 750 030Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 5x35 rw20 0153 750 035 | Hardened steel | RW20 | 5 mm | 35 mm | 500x | |
Tréskrúfa assy®4 panhead 5x35 rw20Vörunúmer: 0153 750 035Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 5x40 rw20 0153 750 040 | Hardened steel | RW20 | 5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 panhead 5x40 rw20Vörunúmer: 0153 750 040Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 5x45 rw20 0153 750 045 | Hardened steel | RW20 | 5 mm | 45 mm | 250x | |
Tréskrúfa assy®4 panhead 5x45 rw20Vörunúmer: 0153 750 045Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 5x50 rw20 0153 750 050 | Hardened steel | RW20 | 5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 panhead 5x50 rw20Vörunúmer: 0153 750 050Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® panhead 5x55 aw20 0153 750 055 | Hardened steel | RW20 | 5 mm | 55 mm | 250x | |
Tréskrúfa assy® panhead 5x55 aw20Vörunúmer: 0153 750 055Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 5x60 rw20 0153 750 060 | Hardened steel | RW20 | 5 mm | 60 mm | 250x | |
Tréskrúfa assy®4 panhead 5x60 rw20Vörunúmer: 0153 750 060Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 5x70 rw20 0153 750 070 | Hardened steel | RW20 | 5 mm | 70 mm | 200x | |
Tréskrúfa assy®4 panhead 5x70 rw20Vörunúmer: 0153 750 070Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 6x40 rw40 0153 760 040 | Hardened steel | RW40 | 6 mm | 40 mm | 250x | |
Tréskrúfa assy®4 panhead 6x40 rw40Vörunúmer: 0153 760 040Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 6x50 rw40 0153 760 050 | Hardened steel | RW40 | 6 mm | 50 mm | 250x | |
Tréskrúfa assy®4 panhead 6x50 rw40Vörunúmer: 0153 760 050Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 6x60 rw40 0153 760 060 | Hardened steel | RW40 | 6 mm | 60 mm | 200x | |
Tréskrúfa assy®4 panhead 6x60 rw40Vörunúmer: 0153 760 060Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead 6x70 rw30 0153 760 070 | Hardened steel | RW40 | 6 mm | 70 mm | 200x | |
Tréskrúfa assy®4 panhead 6x70 rw30Vörunúmer: 0153 760 070Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 panhead m.legg 5x80 rw20 0153 850 080 | Hardened steel | RW20 | 5 mm | 80 mm | 100x | |
Tréskrúfa assy®4 panhead m.legg 5x80 rw20Vörunúmer: 0153 850 080Tæknilegar upplýsingar
|
||||||
Tréskr. assy® a2 panh. 4x50 aw20 0180 440 50 | Stainless steel A2 | AW20 | 4 mm | 50 mm | 500x | |
Tréskr. assy® a2 panh. 4x50 aw20Vörunúmer: 0180 440 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 panh. 4x20 rw20 0187 740 20 | Stainless steel A2 | RW20 | 4 mm | 20 mm | 500x | |
Tréskrúfa assy®4 a2 panh. 4x20 rw20Vörunúmer: 0187 740 20Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 panh. 4x25 rw20 0187 740 25 | Stainless steel A2 | AW20 | 4 mm | 25 mm | 500x | |
Tréskrúfa assy®4 a2 panh. 4x25 rw20Vörunúmer: 0187 740 25Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 panh. 4x30 rw20 0187 740 30 | Stainless steel A2 | RW20 | 4 mm | 30 mm | 200x | |
Tréskrúfa assy®4 a2 panh. 4x30 rw20Vörunúmer: 0187 740 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 panh. 4x40 rw20 0187 740 40 | Stainless steel A2 | RW20 | 4 mm | 40 mm | 200x | |
Tréskrúfa assy®4 a2 panh. 4x40 rw20Vörunúmer: 0187 740 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 panh. 4x50 rw20 0187 740 50 | Stainless steel A2 | RW20 | 4 mm | 50 mm | 500x | |
Tréskrúfa assy®4 a2 panh. 4x50 rw20Vörunúmer: 0187 740 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 panh. 4,5x30 rw20 0187 745 30 | Stainless steel A2 | RW20 | 4.5 mm | 30 mm | 200x | |
Tréskrúfa assy®4 a2 panh. 4,5x30 rw20Vörunúmer: 0187 745 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 panh. 4,5x35 rw20 0187 745 35 | Stainless steel A2 | RW20 | 4.5 mm | 35 mm | 200x | |
Tréskrúfa assy®4 a2 panh. 4,5x35 rw20Vörunúmer: 0187 745 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 panh. 6x40 rw30 0187 760 40 | Stainless steel A2 | RW30 | 6 mm | 40 mm | 200x | |
Tréskrúfa assy®4 a2 panh. 6x40 rw30Vörunúmer: 0187 760 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 panh. 6x60 rw30 0187 760 60 | Stainless steel A2 | RW30 | 6 mm | 60 mm | 200x | |
Tréskrúfa assy®4 a2 panh. 6x60 rw30Vörunúmer: 0187 760 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 panh. 5x40 rw20 0187 850 40 | Stainless steel A2 | RW20 | 5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 a2 panh. 5x40 rw20Vörunúmer: 0187 850 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 panh. 5x50 rw20 0187 850 50 | Stainless steel A2 | RW20 | 5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 a2 panh. 5x50 rw20Vörunúmer: 0187 850 50Tæknilegar upplýsingar
|