Tréskrúfa assy®4
Vörunúmer: 0190 130 30
- Tækniupplýsingar
- Material Hardened steel
- Colour Silver
- Surface Zinc plated
- Internal drive RW10
- Head type Countersunk milling pocket head
- RoHS-compliant Yes
- Thread type Wood screw thread
- Thread format Coarse thread
- Thread design Partial thread
- Head details Milling pockets
-
Area of application
Universal
Furniture
Body
Fitting - Shape of tip Tip with hilltop milling cutter
- Nominal diameter (d) 3 mm
- Length (l) 30 mm
- Head diameter (dh) 5.9 mm
- Head height (k) 1.9 mm
- Thread length (lg) 17 mm
- Core diameter 2 mm
- Angle of the tip 28 Degree
-
Suitable for use in the following materials
Wood
Derived timber product
Softwood
Board ply wood (BSP)
Hardwood
LVL - Approval ETA-11/0190
- Screw requiring approval Yes
- Min./max. screw-in angle 0-90 Degree
-
Suitable machines
Wurth BS 14-A Combi
Wurth BS 12-A Power
Vörunafn | Material | Internal drive | Nominal diameter (d) | Length (l) | M. í kassa | |
---|---|---|---|---|---|---|
Tréskrúfa assy®4 m.legg 3x25 rw20 0190 130 25 | Hardened steel | RW10 | 3 mm | 25 mm | 1,000x | |
Tréskrúfa assy®4 m.legg 3x25 rw20Vörunúmer: 0190 130 25Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 3x30 rw20 0190 130 30 | Hardened steel | RW10 | 3 mm | 30 mm | 1,000x | |
Tréskrúfa assy®4 m.legg 3x30 rw20Vörunúmer: 0190 130 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 3x35 rw20 0190 130 35 | Hardened steel | RW10 | 3 mm | 35 mm | 1,000x | |
Tréskrúfa assy®4 m.legg 3x35 rw20Vörunúmer: 0190 130 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 3x40 rw20 0190 130 40 | Hardened steel | RW10 | 3 mm | 40 mm | 500x | |
Tréskrúfa assy®4 m.legg 3x40 rw20Vörunúmer: 0190 130 40Tæknilegar upplýsingar
|