Ryðfrí tréskrúfa uppsnittuð
- Tækniupplýsingar
- Ítarupplýsingar
Stainless steel A2, full thread, countersunk head, AW drive
Joins wood instead of splitting it
Asymmetrical thread – greater speed
- Low screw-in torque
- High over-turning force
- Faster screwing than conventional particle board screws
- Double thread: 3.0–4.5 mm
- Coarse thread: 5.0–12.0 mm
AW drive — more power
- Optimal force transmission
- Excellent fit
- Rapid finding
- Screw settles securely
- Virtually no unscrewing of bit
- No wobbling
- No damage to surface coating of screw
- Only 5 bit sizes for diameters 3.0 to 12.0 mm
Ring thread — less tendency of the wood to split, very few blow-outs
- Low splitting forces, in particular when screwing close to edges
- Reduction of screw-in torque
- Punch effect of ring thread largely prevents blow-outs
- Ring thread: 3.0–4.5 mm
- Mating thread: 5.0–12.0 mm
Material:
Corrosion-resistant, austenitic stainless steel (1.4301; 1.4567)
Pre-drilling to core diameter on solid hard woods
ASSY 3.0 A2 have limited resistance to acid and are unsuitable for chloride gas-containing atmospheres
Use Würth timber construction software to measure ASSY screws 5 mm or more in diameter.
To attach metals to wood, bradawl a precise cutout in the metal tab.
ASSY 3.0 particle board screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. plug screws, DIN 571 hex wood screws or Wüpofast screws.
The range of applications of the various stainless steels is contained in the following ISER (German Information Office for Rustproof Stainless Steel, Non-Rusting Steels for Various Environmental Conditions, www.edelstahl-rostfrei.de, Information Sheet 828) table. Rustproof stainless steels (e.g. material no. 1.4016) are recommended there for use in atmospheric processes only for use in a rural environment, and here as well only with great restrictions. We therefore recommend only using austenitic stainless steels for outdoor applications, taking the environmental conditions into account. Stainless steel A4 is especially suitable for use in an industrial atmosphere and for use near the sea.
ETA-11/0190
When using these screws, please follow ETA-11/0190 specifications.
- Material Stainless steel A2
- Surface Bare
- Internal drive AW20
- Head type Countersunk head
- RoHS-compliant Yes
- Thread type Wood screw thread
- Thread format Single thread
- Thread design Full thread
-
Area of application
Façades
Terrace
Fence
Structural woodwork
Wet areas
Balcony
Board walk
Play equipment
Outdoors - Shape of tip Tip with ring thread
- Nominal diameter (d) 5 mm
- Length (l) 70 mm
- Head diameter (dh) 9.6 mm
- Head height (k) 3.1 mm
- Thread length (lg) 62 mm
- Core diameter 3.2 mm
- Angle of the tip 30 Degree
- Product weight (per item) 6.055 g
-
Suitable for use in the following materials
Board ply wood
Wood
Derived timber product
Hardwood
LVL
Softwood - Approval ETA-11/0190
- Screw requiring approval Yes
- Min./max. screw-in angle 0-90 Degree
Vörunafn | Material | Internal drive | Nominal diameter (d) | Length (l) | M. í kassa | |
---|---|---|---|---|---|---|
Tréskrúfa assy® a2 uppsn. 3x25 aw10 0180 030 25 | Stainless steel A2 | AW10 | 3 mm | 25 mm | 500x | |
Tréskrúfa assy® a2 uppsn. 3x25 aw10Vörunúmer: 0180 030 25Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® a2 uppsn. 5x70 aw20 0180 050 70 | Stainless steel A2 | AW20 | 5 mm | 70 mm | 200x | |
Tréskrúfa assy® a2 uppsn. 5x70 aw20Vörunúmer: 0180 050 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® a2 uppsn. 6x30 aw30 0180 060 30 | Stainless steel A2 | AW30 | 6 mm | 30 mm | 500x | |
Tréskrúfa assy® a2 uppsn. 6x30 aw30Vörunúmer: 0180 060 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsnittuð 3x16 rw10 0187 230 16 | Stainless steel A2 | RW10 | 3 mm | 16 mm | 500x | |
Tréskrúfa assy®4 a2 uppsnittuð 3x16 rw10Vörunúmer: 0187 230 16Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsnittuð. 3x20 rw10 0187 230 20 | Stainless steel A2 | RW10 | 3 mm | 20 mm | 500x | |
Tréskrúfa assy®4 a2 uppsnittuð. 3x20 rw10Vörunúmer: 0187 230 20Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 3x30 rw10 0187 230 30 | Stainless steel A2 | RW10 | 3 mm | 30 mm | 500x | |
Tréskrúfa assy®4 a2 uppsn. 3x30 rw10Vörunúmer: 0187 230 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 3,5x16 rw20 0187 235 16 | Stainless steel A2 | RW20 | 3.5 mm | 16 mm | 200x | |
Tréskrúfa assy®4 a2 uppsn. 3,5x16 rw20Vörunúmer: 0187 235 16Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 3,5x20 rw20 0187 235 20 | Stainless steel A2 | RW20 | 3.5 mm | 20 mm | 200x | |
Tréskrúfa assy®4 a2 uppsn. 3,5x20 rw20Vörunúmer: 0187 235 20Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 3,5x25 rw20 0187 235 25 | Stainless steel A2 | RW20 | 3.5 mm | 25 mm | 200x | |
Tréskrúfa assy®4 a2 uppsn. 3,5x25 rw20Vörunúmer: 0187 235 25Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 3,5x30 rw20 0187 235 30 | Stainless steel A2 | RW20 | 3.5 mm | 30 mm | 200x | |
Tréskrúfa assy®4 a2 uppsn. 3,5x30 rw20Vörunúmer: 0187 235 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 3,5x40 rw20 0187 235 40 | Stainless steel A2 | RW20 | 3.5 mm | 40 mm | 200x | |
Tréskrúfa assy®4 a2 uppsn. 3,5x40 rw20Vörunúmer: 0187 235 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 4x20 rw20 0187 240 20 | Stainless steel A2 | RW20 | 4 mm | 20 mm | 200x | |
Tréskrúfa assy®4 a2 uppsn. 4x20 rw20Vörunúmer: 0187 240 20Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 4x25 rw20 0187 240 25 | Stainless steel A2 | RW20 | 4 mm | 25 mm | 500x | |
Tréskrúfa assy®4 a2 uppsn. 4x25 rw20Vörunúmer: 0187 240 25Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 4x30 rw20 0187 240 30 | Stainless steel A2 | RW20 | 4 mm | 30 mm | 200x | |
Tréskrúfa assy®4 a2 uppsn. 4x30 rw20Vörunúmer: 0187 240 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® a2 uppsn. 4x35 aw20 0187 240 35 | Stainless steel A2 | RW20 | 4 mm | 35 mm | 200x | |
Tréskrúfa assy® a2 uppsn. 4x35 aw20Vörunúmer: 0187 240 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 4x40 rw20 0187 240 40 | Stainless steel A2 | RW20 | 4 mm | 40 mm | 200x | |
Tréskrúfa assy®4 a2 uppsn. 4x40 rw20Vörunúmer: 0187 240 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 4x45 rw20 0187 240 45 | Stainless steel A2 | RW20 | 4 mm | 45 mm | 500x | |
Tréskrúfa assy®4 a2 uppsn. 4x45 rw20Vörunúmer: 0187 240 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 4x50 rw20 0187 240 50 | Stainless steel A2 | RW20 | 4 mm | 50 mm | 500x | |
Tréskrúfa assy®4 a2 uppsn. 4x50 rw20Vörunúmer: 0187 240 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® a2 uppsn. 4,5x20 aw20 0187 245 20 | Stainless steel A2 | RW20 | 4.5 mm | 20 mm | 200x | |
Tréskrúfa assy® a2 uppsn. 4,5x20 aw20Vörunúmer: 0187 245 20Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 4,5x25 rw20 0187 245 25 | Stainless steel A2 | RW20 | 4.5 mm | 25 mm | 500x | |
Tréskrúfa assy®4 a2 uppsn. 4,5x25 rw20Vörunúmer: 0187 245 25Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 4,5x30 rw20 0187 245 30 | Stainless steel A2 | RW20 | 4.5 mm | 30 mm | 200x | |
Tréskrúfa assy®4 a2 uppsn. 4,5x30 rw20Vörunúmer: 0187 245 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 4,5x35 rw20 0187 245 35 | Stainless steel A2 | RW20 | 4.5 mm | 35 mm | 200x | |
Tréskrúfa assy®4 a2 uppsn. 4,5x35 rw20Vörunúmer: 0187 245 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 4,5x40 rw20 0187 245 40 | Stainless steel A2 | RW20 | 4.5 mm | 40 mm | 200x | |
Tréskrúfa assy®4 a2 uppsn. 4,5x40 rw20Vörunúmer: 0187 245 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 4,5x45 rw20 0187 245 45 | Stainless steel A2 | RW20 | 4.5 mm | 45 mm | 100x | |
Tréskrúfa assy®4 a2 uppsn. 4,5x45 rw20Vörunúmer: 0187 245 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 4,5x50 rw20 0187 245 50 | Stainless steel A2 | RW20 | 4.5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 a2 uppsn. 4,5x50 rw20Vörunúmer: 0187 245 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® a2 uppsn. 4,5x60 aw20 0187 245 60 | Stainless steel A2 | RW20 | 4.5 mm | 60 mm | 250x | |
Tréskrúfa assy® a2 uppsn. 4,5x60 aw20Vörunúmer: 0187 245 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 5x30 rw20 0187 250 30 | Stainless steel A2 | RW20 | 5 mm | 30 mm | 100x | |
Tréskrúfa assy®4 a2 uppsn. 5x30 rw20Vörunúmer: 0187 250 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 5x40 rw20 0187 250 40 | Stainless steel A2 | RW20 | 5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 a2 uppsn. 5x40 rw20Vörunúmer: 0187 250 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 5x50 rw20 0187 250 50 | Stainless steel A2 | RW20 | 5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 a2 uppsn. 5x50 rw20Vörunúmer: 0187 250 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 5x60 rw20 0187 250 60 | Stainless steel A2 | RW20 | 5 mm | 60 mm | 250x | |
Tréskrúfa assy®4 a2 uppsn. 5x60 rw20Vörunúmer: 0187 250 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 6x40 rw40 0187 260 40 | Stainless steel A2 | RW40 | 6 mm | 40 mm | 100x | |
Tréskrúfa assy®4 a2 uppsn. 6x40 rw40Vörunúmer: 0187 260 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 6x50 rw40 0187 260 50 | Stainless steel A2 | RW40 | 6 mm | 50 mm | 100x | |
Tréskrúfa assy®4 a2 uppsn. 6x50 rw40Vörunúmer: 0187 260 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uppsn. 6x60 rw40 0187 260 60 | Stainless steel A2 | RW40 | 6 mm | 60 mm | 200x | |
Tréskrúfa assy®4 a2 uppsn. 6x60 rw40Vörunúmer: 0187 260 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3x10 rw10 0190 030 10 | Hardened steel | RW10 | 3 mm | 10 mm | 1,000x | |
Tréskrúfa assy®4 upps 3x10 rw10Vörunúmer: 0190 030 10Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3x12 rw10 0190 030 12 | Hardened steel | RW10 | 3 mm | 12 mm | 1,000x | |
Tréskrúfa assy®4 upps 3x12 rw10Vörunúmer: 0190 030 12Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3x16 rw10 0190 030 16 | Hardened steel | RW10 | 3 mm | 16 mm | 1,000x | |
Tréskrúfa assy®4 upps 3x16 rw10Vörunúmer: 0190 030 16Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3x20 rw10 0190 030 20 | Hardened steel | RW10 | 3 mm | 20 mm | 1,000x | |
Tréskrúfa assy®4 upps 3x20 rw10Vörunúmer: 0190 030 20Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3x25 rw10 0190 030 25 | Hardened steel | RW10 | 3 mm | 25 mm | 1,000x | |
Tréskrúfa assy®4 upps 3x25 rw10Vörunúmer: 0190 030 25Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3x30 rw10 0190 030 30 | Hardened steel | RW10 | 3 mm | 30 mm | 1,000x | |
Tréskrúfa assy®4 upps 3x30 rw10Vörunúmer: 0190 030 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3x35 rw10 0190 030 35 | Hardened steel | RW10 | 3 mm | 35 mm | 1,000x | |
Tréskrúfa assy®4 upps 3x35 rw10Vörunúmer: 0190 030 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3x40 rw10 0190 030 40 | Hardened steel | RW10 | 3 mm | 40 mm | 500x | |
Tréskrúfa assy®4 upps 3x40 rw10Vörunúmer: 0190 030 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3x45 rw10 0190 030 45 | Hardened steel | RW10 | 3 mm | 45 mm | 500x | |
Tréskrúfa assy®4 upps 3x45 rw10Vörunúmer: 0190 030 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3,5x12 rw20 0190 035 12 | Hardened steel | RW20 | 3.5 mm | 12 mm | 1,000x | |
Tréskrúfa assy®4 upps 3,5x12 rw20Vörunúmer: 0190 035 12Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3,5x15 rw20 0190 035 15 | Hardened steel | RW20 | 3.5 mm | 15 mm | 1,000x | |
Tréskrúfa assy®4 upps 3,5x15 rw20Vörunúmer: 0190 035 15Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3,5x16 rw20 0190 035 16 | Hardened steel | RW20 | 3.5 mm | 12 mm | 1,000x | |
Tréskrúfa assy®4 upps 3,5x16 rw20Vörunúmer: 0190 035 16Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3,5x20 rw20 0190 035 20 | Hardened steel | RW20 | 3.5 mm | 20 mm | 1,000x | |
Tréskrúfa assy®4 upps 3,5x20 rw20Vörunúmer: 0190 035 20Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3,5x25 rw20 0190 035 25 | Hardened steel | RW20 | 3.5 mm | 25 mm | 1,000x | |
Tréskrúfa assy®4 upps 3,5x25 rw20Vörunúmer: 0190 035 25Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3,5x30 rw20 0190 035 30 | Hardened steel | RW20 | 3.5 mm | 30 mm | 1,000x | |
Tréskrúfa assy®4 upps 3,5x30 rw20Vörunúmer: 0190 035 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3,5x35 rw20 0190 035 35 | Hardened steel | RW20 | 3.5 mm | 35 mm | 1,000x | |
Tréskrúfa assy®4 upps 3,5x35 rw20Vörunúmer: 0190 035 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3,5x40 rw20 0190 035 40 | Hardened steel | RW20 | 3.5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 upps 3,5x40 rw20Vörunúmer: 0190 035 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3,5x45 rw20 0190 035 45 | Hardened steel | RW20 | 3.5 mm | 45 mm | 500x | |
Tréskrúfa assy®4 upps 3,5x45 rw20Vörunúmer: 0190 035 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 3,5x50 rw20 0190 035 50 | Hardened steel | RW20 | 3.5 mm | 50 mm | 500x | |
Tréskrúfa assy®4 upps 3,5x50 rw20Vörunúmer: 0190 035 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4x15 rw20 0190 040 15 | Hardened steel | RW20 | 4 mm | 15 mm | 1,000x | |
Tréskrúfa assy®4 upps 4x15 rw20Vörunúmer: 0190 040 15Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4x16 rw20 0190 040 16 | Hardened steel | RW20 | 4 mm | 16 mm | 1,000x | |
Tréskrúfa assy®4 upps 4x16 rw20Vörunúmer: 0190 040 16Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4x20 rw20 0190 040 20 | Hardened steel | RW20 | 4 mm | 20 mm | 1,000x | |
Tréskrúfa assy®4 upps 4x20 rw20Vörunúmer: 0190 040 20Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4x25 rw20 0190 040 25 | Hardened steel | RW20 | 4 mm | 25 mm | 1,000x | |
Tréskrúfa assy®4 upps 4x25 rw20Vörunúmer: 0190 040 25Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4x30 rw20 0190 040 30 | Hardened steel | RW20 | 4 mm | 30 mm | 500x | |
Tréskrúfa assy®4 upps 4x30 rw20Vörunúmer: 0190 040 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4x35 rw20 0190 040 35 | Hardened steel | RW20 | 4 mm | 35 mm | 500x | |
Tréskrúfa assy®4 upps 4x35 rw20Vörunúmer: 0190 040 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4x40 rw20 0190 040 40 | Hardened steel | RW20 | 4 mm | 40 mm | 500x | |
Tréskrúfa assy®4 upps 4x40 rw20Vörunúmer: 0190 040 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4x45 rw20 0190 040 45 | Hardened steel | RW20 | 4 mm | 45 mm | 500x | |
Tréskrúfa assy®4 upps 4x45 rw20Vörunúmer: 0190 040 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4x50 rw20 0190 040 50 | Hardened steel | RW20 | 4 mm | 50 mm | 500x | |
Tréskrúfa assy®4 upps 4x50 rw20Vörunúmer: 0190 040 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4x55 rw20 0190 040 55 | Hardened steel | RW20 | 4 mm | 55 mm | 250x | |
Tréskrúfa assy®4 upps 4x55 rw20Vörunúmer: 0190 040 55Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4,5x17 rw20 0190 045 17 | Hardened steel | RW20 | 4.5 mm | 17 mm | 500x | |
Tréskrúfa assy®4 upps 4,5x17 rw20Vörunúmer: 0190 045 17Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4,5x20 rw20 0190 045 20 | Hardened steel | RW20 | 4.5 mm | 20 mm | 500x | |
Tréskrúfa assy®4 upps 4,5x20 rw20Vörunúmer: 0190 045 20Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4,5x25 rw20 0190 045 25 | Hardened steel | RW20 | 4.5 mm | 25 mm | 500x | |
Tréskrúfa assy®4 upps 4,5x25 rw20Vörunúmer: 0190 045 25Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4,5x30 rw20 0190 045 30 | Hardened steel | RW20 | 4.5 mm | 30 mm | 500x | |
Tréskrúfa assy®4 upps 4,5x30 rw20Vörunúmer: 0190 045 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4,5x35 rw20 0190 045 35 | Hardened steel | AW20 | 4.5 mm | 35 mm | 500x | |
Tréskrúfa assy®4 upps 4,5x35 rw20Vörunúmer: 0190 045 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4,5x40 rw20 0190 045 40 | Hardened steel | RW20 | 4.5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 upps 4,5x40 rw20Vörunúmer: 0190 045 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4,5x45 rw20 0190 045 45 | Hardened steel | RW20 | 4.5 mm | 45 mm | 500x | |
Tréskrúfa assy®4 upps 4,5x45 rw20Vörunúmer: 0190 045 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4,5x50 rw20 0190 045 50 | Hardened steel | RW20 | 4.5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 upps 4,5x50 rw20Vörunúmer: 0190 045 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 4,5x60 rw20 0190 045 60 | Hardened steel | RW20 | 4.5 mm | 60 mm | 250x | |
Tréskrúfa assy®4 upps 4,5x60 rw20Vörunúmer: 0190 045 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 5x20 rw20 0190 050 20 | Hardened steel | RW20 | 5 mm | 20 mm | 500x | |
Tréskrúfa assy®4 upps 5x20 rw20Vörunúmer: 0190 050 20Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 5x25 rw20 0190 050 25 | Hardened steel | RW20 | 5 mm | 25 mm | 500x | |
Tréskrúfa assy®4 upps 5x25 rw20Vörunúmer: 0190 050 25Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 5x30 rw20 0190 050 30 | Hardened steel | RW20 | 5 mm | 30 mm | 500x | |
Tréskrúfa assy®4 upps 5x30 rw20Vörunúmer: 0190 050 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 5x35 rw20 0190 050 35 | Hardened steel | RW20 | 5 mm | 35 mm | 500x | |
Tréskrúfa assy®4 upps 5x35 rw20Vörunúmer: 0190 050 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 5x40 rw20 0190 050 40 | Hardened steel | RW20 | 5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 upps 5x40 rw20Vörunúmer: 0190 050 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 5x45 rw20 0190 050 45 | Hardened steel | RW20 | 5 mm | 45 mm | 250x | |
Tréskrúfa assy®4 upps 5x45 rw20Vörunúmer: 0190 050 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 5x50 rw20 0190 050 50 | Hardened steel | RW20 | 5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 upps 5x50 rw20Vörunúmer: 0190 050 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 5x60 rw20 0190 050 60 | Hardened steel | RW20 | 5 mm | 60 mm | 250x | |
Tréskrúfa assy®4 upps 5x60 rw20Vörunúmer: 0190 050 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 5x70 rw20 0190 050 70 | Hardened steel | RW20 | 5 mm | 70 mm | 200x | |
Tréskrúfa assy®4 upps 5x70 rw20Vörunúmer: 0190 050 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 upps 5x80 rw20 0190 050 80 | Hardened steel | RW20 | 5 mm | 80 mm | 100x | |
Tréskrúfa assy®4 upps 5x80 rw20Vörunúmer: 0190 050 80Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 uppsn. 6x40 rw40 0190 060 40 | Hardened steel | RW40 | 6 mm | 40 mm | 250x | |
Tréskrúfa assy®4 uppsn. 6x40 rw40Vörunúmer: 0190 060 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 uppsn. 6x50 rw40 0190 060 50 | Hardened steel | RW40 | 6 mm | 50 mm | 250x | |
Tréskrúfa assy®4 uppsn. 6x50 rw40Vörunúmer: 0190 060 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 uppsn. 6x60 rw40 0190 060 60 | Hardened steel | RW40 | 6 mm | 60 mm | 200x | |
Tréskrúfa assy®4 uppsn. 6x60 rw40Vörunúmer: 0190 060 60Tæknilegar upplýsingar
|