Tréskrúfa hálfkúpt undirsinkuð með legg
Vörunúmer: 0187 640 40
- Tækniupplýsingar
- Material Stainless steel A2
- Surface Bare
- Internal drive RW20
- Head type Countersunk oval head
- RoHS-compliant Yes
- Thread type Wood screw thread
- Thread format Single thread
- Thread design Partial thread
-
Area of application
Façades
Terrace
Fence
Structural woodwork
Wet areas
Balcony
Board walk
Play equipment
Outdoors - Shape of tip Tip with ring thread
- Nominal diameter (d) 4 mm
- Length (l) 40 mm
- Head diameter (dh) 8 mm
- Head height (k) 3.3 mm
- Thread length (lg) 24 mm
- Core diameter 2.5 mm
- Angle of the tip 30 Degree
- Max. screw-in angle 90 Degree
- Min. screw-in angle 0 Degree
- Product weight (per item) 2.500 g
-
Suitable for use in the following materials
Board ply wood
Wood
Derived timber product
Hardwood
LVL
Softwood - Approval ETA-11/0190
- Screw requiring approval Yes
Vörunafn | Material | Internal drive | Nominal diameter (d) | Length (l) | M. í kassa | |
---|---|---|---|---|---|---|
Tréskr. assy® a2 uz/hkúpt m.legg 4,0x45 aw20 0180 340 45 | Stainless steel A2 | AW20 | 4 mm | 45 mm | 500x | |
Tréskr. assy® a2 uz/hkúpt m.legg 4,0x45 aw20Vörunúmer: 0180 340 45Tæknilegar upplýsingar
|
||||||
Tréskr. assy® a2 uz/hkúpt m.legg 4,5x50 aw20 0180 345 50 | Stainless steel A2 | AW20 | 4.5 mm | 50 mm | 250x | |
Tréskr. assy® a2 uz/hkúpt m.legg 4,5x50 aw20Vörunúmer: 0180 345 50Tæknilegar upplýsingar
|
||||||
Tréskr. assy® a2 uz/hkúpt m.legg 4,5x60 aw20 0180 345 60 | Stainless steel A2 | AW20 | 4.5 mm | 60 mm | 250x | |
Tréskr. assy® a2 uz/hkúpt m.legg 4,5x60 aw20Vörunúmer: 0180 345 60Tæknilegar upplýsingar
|
||||||
Tréskr. assy® a2 uz/hkúpt m.legg 4,5x80 aw20 0180 345 80 | Stainless steel A2 | AW20 | 4.5 mm | 80 mm | 100x | |
Tréskr. assy® a2 uz/hkúpt m.legg 4,5x80 aw20Vörunúmer: 0180 345 80Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 uz/hkúpt m.legg 4,0x40 rw20 0187 640 40 | Stainless steel A2 | RW20 | 4 mm | 40 mm | 500x | |
Tréskrúfa assy®4 a2 uz/hkúpt m.legg 4,0x40 rw20Vörunúmer: 0187 640 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® a2 uz/hkúpt m.legg 4,0x50 rw20 0187 640 50 | Stainless steel A2 | RW20 | 4 mm | 50 mm | 500x | |
Tréskrúfa assy® a2 uz/hkúpt m.legg 4,0x50 rw20Vörunúmer: 0187 640 50Tæknilegar upplýsingar
|