Stoppskrúfa með odd
- Tækniupplýsingar
- Ítarupplýsingar
Hardness class 21H corresponds to a hardness of 210 HV
The standard tip has an angle of 90°, but very short lengths have an angle of 120°.
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for pulling loads.
ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 omitted | Hardness classes for stainless steels introduced.
- Material Stainless steel A4
- Surface Bare
- Length (l1) 16 mm
- Head type Without head
- Norms ISO 4027
- Body width M6
- RoHS-compliant Yes
- Drive type Hexagon socket
- Thread type Metric thread
- Pitch 1 mm
- Thread format Standard metric thread
- Thread design Full thread
- Internal drive (s1) IH3
- Shape of tip Tip
- Angle of the tip 90 Degree
- Hardness category 21H
- Tip diameter (d2) 1.5 mm
Vörunafn | Material | Body width | Length (l1) | M. í kassa | |
---|---|---|---|---|---|
Stoppskrúfa 4x6 oddur 0256 4 6 | Steel | M4 | 6 mm | 200x | |
Stoppskrúfa 4x6 oddurVörunúmer: 0256 4 6Tæknilegar upplýsingar
|
|||||
Stoppskrúfa m.odd 5x10 0256 5 10 | Steel | M5 | 10 mm | 200x | |
Stoppskrúfa m.odd 5x10Vörunúmer: 0256 5 10Tæknilegar upplýsingar
|
|||||
Stoppskrúfa m.odd 5x16 0256 5 16 | Steel | M5 | 16 mm | 200x | |
Stoppskrúfa m.odd 5x16Vörunúmer: 0256 5 16Tæknilegar upplýsingar
|
|||||
Stoppskrúfa m.odd 6x10 0256 6 10 | Steel | M6 | 10 mm | 1x | |
Stoppskrúfa m.odd 6x10Vörunúmer: 0256 6 10Tæknilegar upplýsingar
|
|||||
Stoppskrúfa m.odd 6x12 0256 6 12 | Steel | M6 | 12 mm | 100x | |
Stoppskrúfa m.odd 6x12Vörunúmer: 0256 6 12Tæknilegar upplýsingar
|
|||||
Stoppskrúfa m.odd 6x16 0256 6 16 | Steel | M6 | 16 mm | 100x | |
Stoppskrúfa m.odd 6x16Vörunúmer: 0256 6 16Tæknilegar upplýsingar
|
|||||
Stoppskrúfa m.odd 6x6 0256 6 6 | Steel | M6 | 6 mm | 100x | |
Stoppskrúfa m.odd 6x6Vörunúmer: 0256 6 6Tæknilegar upplýsingar
|
|||||
Stoppskrúfa m.odd 8x10 0256 8 10 | Steel | M8 | 10 mm | 100x | |
Stoppskrúfa m.odd 8x10Vörunúmer: 0256 8 10Tæknilegar upplýsingar
|
|||||
Stoppskrúfa m.odd 8x16 0256 8 16 | Steel | M8 | 16 mm | 100x | |
Stoppskrúfa m.odd 8x16Vörunúmer: 0256 8 16Tæknilegar upplýsingar
|
|||||
Stoppskr. m. odd 4x8 a4-70 0269 4 8 | Stainless steel A4 | M4 | 8 mm | 100x | |
Stoppskr. m. odd 4x8 a4-70Vörunúmer: 0269 4 8Tæknilegar upplýsingar
|
|||||
Stoppskr. m. odd 5x10 a4-70 0269 5 10 | Stainless steel A4 | M5 | 10 mm | 200x | |
Stoppskr. m. odd 5x10 a4-70Vörunúmer: 0269 5 10Tæknilegar upplýsingar
|
|||||
Stoppskr. m. odd 5x8 a4-70 0269 5 8 | Stainless steel A4 | M5 | 8 mm | 100x | |
Stoppskr. m. odd 5x8 a4-70Vörunúmer: 0269 5 8Tæknilegar upplýsingar
|
|||||
Stoppskr. m. odd 6x10 a4-70 0269 6 10 | Stainless steel A4 | M6 | 10 mm | 200x | |
Stoppskr. m. odd 6x10 a4-70Vörunúmer: 0269 6 10Tæknilegar upplýsingar
|
|||||
Stoppskr. m. odd 6x16 a4-70 0269 6 16 | Stainless steel A4 | M6 | 16 mm | 200x | |
Stoppskr. m. odd 6x16 a4-70Vörunúmer: 0269 6 16Tæknilegar upplýsingar
|
|||||
Stoppskr. m. odd 6x8 a4-70 0269 6 8 | Stainless steel A4 | M6 | 8 mm | 200x | |
Stoppskr. m. odd 6x8 a4-70Vörunúmer: 0269 6 8Tæknilegar upplýsingar
|
|||||
Stoppskr. m. odd 8x16 a-4-70 0269 8 16 | Stainless steel A4 | M8 | 16 mm | 100x | |
Stoppskr. m. odd 8x16 a-4-70Vörunúmer: 0269 8 16Tæknilegar upplýsingar
|