Stoppskrúfa með flötum enda
- Tækniupplýsingar
- Ítarupplýsingar
Hardness class 21H corresponds to a hardness of 210 HV
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.
ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
- Material Stainless steel A4
- Surface Bare
- Length (l1) 12 mm
- Head type Without head
- Norms ISO 4026
- Body width M6
- RoHS-compliant Yes
- Drive type Hexagon socket
- Thread type Metric thread
- Pitch 1 mm
- Thread format Standard metric thread
- Thread design Full thread
- Internal drive (s1) IH3
- Shape of tip Truncated cone
- Diameter of flat point (d2) 4 mm
- Hardness category 21H
Vörunafn | Material | Body width | Length (l1) | M. í kassa | |
---|---|---|---|---|---|
Stoppsk.flat-end a4-70 10x12 0221 10 12 | Stainless steel A4 | M10 | 12 mm | 100x | |
Stoppsk.flat-end a4-70 10x12Vörunúmer: 0221 10 12Tæknilegar upplýsingar
|
|||||
Stoppsk.flat-end a4-70 10x20 0221 10 20 | Stainless steel A4 | M10 | 20 mm | 100x | |
Stoppsk.flat-end a4-70 10x20Vörunúmer: 0221 10 20Tæknilegar upplýsingar
|
|||||
Stoppsk.flat-end a4-70 10x25 0221 10 25 | Stainless steel A4 | M10 | 25 mm | 100x | |
Stoppsk.flat-end a4-70 10x25Vörunúmer: 0221 10 25Tæknilegar upplýsingar
|
|||||
Stoppsk.flat-end a-4-70 12x25 0221 12 25 | Stainless steel A4 | M12 | 25 mm | 50x | |
Stoppsk.flat-end a-4-70 12x25Vörunúmer: 0221 12 25Tæknilegar upplýsingar
|
|||||
Stoppsk.flat-end a4-70 3x12 0221 3 12 | Stainless steel A4 | M3 | 12 mm | 200x | |
Stoppsk.flat-end a4-70 3x12Vörunúmer: 0221 3 12Tæknilegar upplýsingar
|
|||||
Stoppsk.flat-end a4-70 4x12 0221 4 12 | Stainless steel A4 | M4 | 12 mm | 200x | |
Stoppsk.flat-end a4-70 4x12Vörunúmer: 0221 4 12Tæknilegar upplýsingar
|
|||||
Stoppsk.flat-end a4-70 5x12 0221 5 12 | Stainless steel A4 | M5 | 12 mm | 200x | |
Stoppsk.flat-end a4-70 5x12Vörunúmer: 0221 5 12Tæknilegar upplýsingar
|
|||||
Stoppsk.flat-end a4-70 5x20 0221 5 20 | Stainless steel A4 | M5 | 20 mm | 100x | |
Stoppsk.flat-end a4-70 5x20Vörunúmer: 0221 5 20Tæknilegar upplýsingar
|
|||||
Stoppsk.flat-end a4-70 6x12 0221 6 12 | Stainless steel A4 | M6 | 12 mm | 100x | |
Stoppsk.flat-end a4-70 6x12Vörunúmer: 0221 6 12Tæknilegar upplýsingar
|
|||||
Stoppsk.flat-end a4-70 6x16 0221 6 16 | Stainless steel A4 | M6 | 16 mm | 200x | |
Stoppsk.flat-end a4-70 6x16Vörunúmer: 0221 6 16Tæknilegar upplýsingar
|
|||||
Stoppsk.flat-end a4-70 6x20 0221 6 20 | Stainless steel A4 | M6 | 20 mm | 100x | |
Stoppsk.flat-end a4-70 6x20Vörunúmer: 0221 6 20Tæknilegar upplýsingar
|
|||||
Stoppsk.flat-end a4-70 6x25 0221 6 25 | Stainless steel A4 | M6 | 25 mm | 100x | |
Stoppsk.flat-end a4-70 6x25Vörunúmer: 0221 6 25Tæknilegar upplýsingar
|
|||||
Stoppsk.flat-end a4-70 6x8 0221 6 8 | Stainless steel A4 | M6 | 8 mm | 200x | |
Stoppsk.flat-end a4-70 6x8Vörunúmer: 0221 6 8Tæknilegar upplýsingar
|
|||||
Stoppsk.flat end a4-70 8x10 0221 8 10 | Stainless steel A4 | M8 | 10 mm | 100x | |
Stoppsk.flat end a4-70 8x10Vörunúmer: 0221 8 10Tæknilegar upplýsingar
|
|||||
Stoppsk.flat end a4-70 8x16 0221 8 16 | Stainless steel A4 | M8 | 16 mm | 100x | |
Stoppsk.flat end a4-70 8x16Vörunúmer: 0221 8 16Tæknilegar upplýsingar
|
|||||
Stoppsk.flat end a4-70 8x25 0221 8 25 | Stainless steel A4 | M8 | 25 mm | 100x | |
Stoppsk.flat end a4-70 8x25Vörunúmer: 0221 8 25Tæknilegar upplýsingar
|
|||||
Stoppsk.flat end a4-70 8x8 0221 8 8 | Stainless steel A4 | M8 | 8 mm | 100x | |
Stoppsk.flat end a4-70 8x8Vörunúmer: 0221 8 8Tæknilegar upplýsingar
|
|||||
Stoppskrúfa flatur endi 10x10 0255 10 10 | Steel | M10 | 10 mm | 100x | |
Stoppskrúfa flatur endi 10x10Vörunúmer: 0255 10 10Tæknilegar upplýsingar
|
|||||
Stoppskrúfa flatur endi 10x25 0255 10 25 | Steel | M10 | 25 mm | 100x | |
Stoppskrúfa flatur endi 10x25Vörunúmer: 0255 10 25Tæknilegar upplýsingar
|
|||||
Stoppskrúfa flatur endi 12x16 0255 12 16 | Steel | 100x | |||
Stoppskrúfa flatur endi 12x16Vörunúmer: 0255 12 16Tæknilegar upplýsingar
|
|||||
Stoppskrúfa flatur endi 12x25 0255 12 25 | Steel | 100x | |||
Stoppskrúfa flatur endi 12x25Vörunúmer: 0255 12 25Tæknilegar upplýsingar
|
|||||
Stoppskrúfa flatur endi 12x30 0255 12 30 | Steel | M12 | 30 mm | 100x | |
Stoppskrúfa flatur endi 12x30Vörunúmer: 0255 12 30Tæknilegar upplýsingar
|
|||||
Stoppskrúfa flatur endi 5x10 0255 5 10 | Steel | M5 | 10 mm | 200x | |
Stoppskrúfa flatur endi 5x10Vörunúmer: 0255 5 10Tæknilegar upplýsingar
|
|||||
Stoppskrúfa flatur endi 5x16 0255 5 16 | Steel | M5 | 16 mm | 200x | |
Stoppskrúfa flatur endi 5x16Vörunúmer: 0255 5 16Tæknilegar upplýsingar
|
|||||
Stoppskrúfa flatur endi 6x10 0255 6 10 | Steel | M6 | 10 mm | 1x | |
Stoppskrúfa flatur endi 6x10Vörunúmer: 0255 6 10Tæknilegar upplýsingar
|
|||||
Stoppskrúfa flatur endi 6x16 0255 6 16 | Steel | M6 | 16 mm | 1x | |
Stoppskrúfa flatur endi 6x16Vörunúmer: 0255 6 16Tæknilegar upplýsingar
|
|||||
Stoppskrúfa flatur endi 6x4 0255 6 4 | Steel | M6 | 4 mm | 100x | |
Stoppskrúfa flatur endi 6x4Vörunúmer: 0255 6 4Tæknilegar upplýsingar
|
|||||
Stoppskrúfa flatur endi 8x10 0255 8 10 | Steel | M8 | 10 mm | 100x | |
Stoppskrúfa flatur endi 8x10Vörunúmer: 0255 8 10Tæknilegar upplýsingar
|
|||||
Stoppskrúfa flatur endi 8x12 0255 8 12 | Steel | M8 | 12 mm | 100x | |
Stoppskrúfa flatur endi 8x12Vörunúmer: 0255 8 12Tæknilegar upplýsingar
|
|||||
Stoppskrúfa flatur endi 8x16 0255 8 16 | Steel | M8 | 16 mm | 100x | |
Stoppskrúfa flatur endi 8x16Vörunúmer: 0255 8 16Tæknilegar upplýsingar
|
|||||
Stoppskrúfa flatur endi 8x20 0255 8 20 | Steel | M8 | 20 mm | 100x | |
Stoppskrúfa flatur endi 8x20Vörunúmer: 0255 8 20Tæknilegar upplýsingar
|