Stilliskrúfa
Vörunúmer: 0234 466 120
- Tækniupplýsingar
- Material Hardened steel
- Surface Galvanised
- Internal drive RW40
- Head type Countersunk head
- RoHS-compliant Yes
- Thread type Wood screw thread
- Thread format Coarse thread
- Thread design Partial thread with underhead thread for adjusting
- Head details Milling pockets
-
Area of application
Spacing assembly
Adjusting
Substructure - Shape of tip Drilling tip
- Nominal diameter (d) 6 mm
- Length (l) 120 mm
- Head diameter (dh) 12 mm
- Head height (k) 6.6 mm
- Thread length (lg) 65 mm
- Core diameter 3.9 mm
- Max. screw-in angle 90 Degree
- Min. screw-in angle 45 Degree
-
Suitable for use in the following materials
Wood
Derived timber product
Board ply wood
Softwood
Construction beech
OSB
Chipboard -
Approval
Test report 50923397
ETA-11/0190 - Nominal diameter 2 6.8 mm
- Core diameter of head thread 3.8 mm
Vörunafn | Nominal diameter (d) | Length (l) | M. í kassa | |
---|---|---|---|---|
Jamo® plus stilliskrúfa 6x145 aw30 0234 465 145 | 6 mm | 145 mm | 100x | |
Jamo® plus stilliskrúfa 6x145 aw30Vörunúmer: 0234 465 145Tæknilegar upplýsingar
|
||||
Jamo® plus 4 stilliskrúfa 6x100 rw40 0234 466 100 | 100x | |||
Jamo® plus 4 stilliskrúfa 6x100 rw40Vörunúmer: 0234 466 100 |
||||
Jamo® plus 4 stilliskrúfa 6x120 rw40 0234 466 120 | 6 mm | 120 mm | 100x | |
Jamo® plus 4 stilliskrúfa 6x120 rw40Vörunúmer: 0234 466 120Tæknilegar upplýsingar
|
||||
Jamo® plus 4 stilliskrúfa 6x70 rw40 0234 466 70 | 6 mm | 70 mm | 100x | |
Jamo® plus 4 stilliskrúfa 6x70 rw40Vörunúmer: 0234 466 70Tæknilegar upplýsingar
|
||||
Jamo® plus 4 stilliskrúfa 6x90 rw40 0234 466 90 | 100x | |||
Jamo® plus 4 stilliskrúfa 6x90 rw40Vörunúmer: 0234 466 90Tæknilegar upplýsingar
|
||||
Jamo® stilliskrúfa 6x100 aw30 0234 563 100 | 6 mm | 100 mm | 100x | |
Jamo® stilliskrúfa 6x100 aw30Vörunúmer: 0234 563 100Tæknilegar upplýsingar
|
||||
Jamo® stilliskrúfa 6x90 aw30 0234 563 90 | 6 mm | 90 mm | 100x | |
Jamo® stilliskrúfa 6x90 aw30Vörunúmer: 0234 563 90Tæknilegar upplýsingar
|
||||
Jamo 4 cs stilliskrúfa 6 x 80 rw40 0234 564 80 | 100x | |||
Jamo 4 cs stilliskrúfa 6 x 80 rw40Vörunúmer: 0234 564 80Tæknilegar upplýsingar
|